Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,030)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,636)
Protection, Safety & Hygiene
(17,007)
Equipment
(7,392)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(825)
Clearance
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
GATES PU TIMING BELT PU T10 1080 25
GATES PU TIMING BELT PU T10 1080 25
Synchro-Power Polyurethane Belt
References
gates:
T10-1080-25
rubix:
133A4207
ean:
5414465224904
Technical specifications
Profile
T10
Primitive length
1080
mm
Belt width
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES PU TIMING BELT PU T10 1080 25
Belts are designed for light power transmission.
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
T10
Primitive length
1080
mm
Belt width
25
mm
Pitch
10
mm
Material
Polyurethane
Number of teeth
108
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.50
excl. VAT
/
Each
£
29.40
incl. VAT
In stock: Next day delivery
Select variants (1317)