MECALINE 1610T 32MM 1610-32 TAPER BUSH


Mecaline Taper Bush Metric Bore

References
mecaline:MA161032
rubix:45036170
manufacturer :856930
ean:3660338122064
Technical specifications
Taper bush1610
Bore diameter32 mm
See all Specifications

Product details : MECALINE 1610T 32MM 1610-32 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1610 BORE 32

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush1610
Bore diameter32 mm
Keyway width10 mm
Torque setting19.6 N.m
Bushing length25.4 mm
MaterialCast iron GG25
Show UNSPSC/ECL@SS
£ 13.69 excl. VAT
/ Each
£ 16.43 incl. VAT
  • In stock: Next day delivery