MECALINE 2517T 22MM 2517-22 TAPER BUSH


Mecaline Taper Bush Metric Bore

References
mecaline:MA251722
rubix:45036060
manufacturer :856970
ean:3660338122439
Technical specifications
Taper bush2517
Bore diameter22 mm
See all Specifications

Product details : MECALINE 2517T 22MM 2517-22 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 2517 BORE 22

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush2517
Bore diameter22 mm
Keyway width8 mm
Torque setting48 N.m
Bushing length44.5 mm
MaterialCast iron GG25
Show UNSPSC/ECL@SS
£ 7.33 excl. VAT
/ Each
£ 8.80 incl. VAT
  • In stock: Next day delivery