MECALINE 3535T 85MM 3535-85 TAPER BUSH


Mecaline Taper Bush Metric Bore

References
mecaline:MA353585
rubix:45036103
manufacturer :857050
ean:3660338123191
Technical specifications
Taper bush3535
Bore diameter85 mm
See all Specifications

Product details : MECALINE 3535T 85MM 3535-85 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 3535 BORE 85

Strengths

GG 25 Cast Iron, provided boxed with 3 cap head screws

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush3535
Bore diameter85 mm
Keyway width22 mm
Torque setting113 N.m
Bushing length88.9 mm
MaterialCast iron GG25
Show UNSPSC/ECL@SS
£ 57.79 excl. VAT
/ Each
£ 69.35 incl. VAT
  • Delivery within 10-15 business days