MECALINE 3030T 70MM 3030-70 TAPER BUSH


Mecaline Taper Bush Metric Bore

References
mecaline:MA303070
rubix:45036092
manufacturer :857034
ean:3660338123047
Technical specifications
Taper bush3030
Bore diameter70 mm
See all Specifications

Product details : MECALINE 3030T 70MM 3030-70 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 3030 BORE 70

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush3030
Bore diameter70 mm
Keyway width20 mm
Torque setting90 N.m
Bushing length76.2 mm
MaterialCast iron GG25
Show UNSPSC/ECL@SS
£ 41.99 excl. VAT
/ Each
£ 50.39 incl. VAT
  • In stock: Next day delivery