Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,030)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,636)
Protection, Safety & Hygiene
(17,007)
Equipment
(7,392)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(825)
Clearance
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Tool composition
ROEBUCK TEX 1 ORGANISER TOOL KIT 880733
ROEBUCK TEX 1 ORGANISER TOOL KIT 880733
Tex 1 soft fabric storage case
References
roebuck:
880733
rubix:
211A0077
ean:
3660338340727
Technical specifications
Number of elements
19
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK TEX 1 ORGANISER TOOL KIT 880733
Contents: 6 screwdrivers: - Slotted: 4x100, 5,5x125, 6,5x150 (refs 826608, 826609, 826462).
- Torx: 20x100, 30x115 (ref 827100, 827102).
- Screwdriver bit holder (ref 828057).
- Box of 10 screwdriver bits PH1/2/3 PZ1/2/3, Torx 15/20/25/30 (ref 867988).
- Folding 7 piece hex key set 2mm to 8mm (ref 827123).
- Combination plier 180 mm (ref 847014).
- Diagonal cutter 160 mm (ref 847005).
Technical specifications
Attributes
Number of elements
19
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.95
excl. VAT
/
Each
£
107.94
incl. VAT
In stock: Next day delivery