ROEBUCK 869195 WIRE THREAD INSERTS G-COIL M11X150 LG.33 3XD PK50


Thread repair g-coil

References
roebuck:869195
rubix:217A5172
ean:3660338229541
Technical specifications
Metal type304L
Material/finishingStainless Steel
Length33 mm
See all Specifications

Product details : ROEBUCK 869195 WIRE THREAD INSERTS G-COIL M11X150 LG.33 3XD PK50


G-COIL inserts are designed to reinforce or repair all types of threads.

Technical specifications


Attributes
Metal type304L
Material/finishingStainless Steel
Length33 mm
Diameter11 mm
Show UNSPSC/ECL@SS
£ 276.20 excl. VAT
/ Each
£ 331.44 incl. VAT
  • Delivery within 10-15 business days