TORK 127530 ADVANCED COMPACT AUTO SHIFT TOILET PAPER ROLL PK27


Tork Mid-size Toilet Paper Roll White T6

References
tork:127530
rubix:2005855
ean:7322540475883
Technical specifications
Number of formats2
ColourWhite

Product details : TORK 127530 ADVANCED COMPACT AUTO SHIFT TOILET PAPER ROLL PK27


Tork Mid-size Toilet Paper Roll White T6:
Reduce costs without compromising on performance with this 2-ply bulk toilet paper.
Ideal for low to medium-traffic washrooms that want to impress guests, its attractive design is combined with a handy compact size.
Although mid-sized, it holds the same number of sheets as four to five regular rolls, avoiding paper run-outs and cutting down on refill time.
Use with our Tork Twin Mid-size Toilet Roll Dispenser system for a modern look that further boosts efficiency.

Strengths

Balance cost and performance effectively with this bulk toilet paper.
Save space and boost efficiency – each roll is compact and equivalent to four to five conventional toilet rolls.
Make a great impression, thanks to the attractive design.
Carry, open and dispose of packaging easily with the Tork Easy Handling® Box.

Technical specifications


Attributes
Number of formats2
ColourWhite
Show UNSPSC/ECL@SS
£ 63.10 excl. VAT
/ Each
£ 75.72 incl. VAT
  • In stock: Next day delivery