Twin-Motor Industrial Wet & Dry Vacuum Cleaner
Vacuum | 250 mbar |
---|---|
Power supply | 230 V |
Tank | 70 l |
Vacuum | 250 mbar |
---|---|
Power supply | 230 V |
Tank | 70 l |
Type | Twin-Motor Industrial Wet & Dry Vacuum Cleaner |
Sound level | 67 dBA |
Weight | 30 kg |
Special feature | Twin-motor industrial performance;10 metre cable for a large working radius |
Cable length | 10 m |
In stock: Next day delivery