Walter Titex

Filter Options
CATEGORIES
  • Drilling (449)
  • Thread-cutting (40)
  • Milling (13)
  • Bore (4)
  • Machine-tool accessories (3)
  • Turning operation (1)
  • 1Brand

    84 Product(s) with 510 variant(s):

    Relevance
    • walter titex:A1244-5
    • rubix:029693
    • manufacturer :5060391
    • Drilling diameter
      5 mm
    • Total length
      86 mm
    • Length of cut
      52 mm
    £ 6.05 excl. VAT
    / Each
    • In stock: Next day delivery

    • walter titex:A1244-3.2
    • rubix:029681
    • manufacturer :5060367
    • ean:4031132040813
    • Drilling diameter
      3.2 mm
    • Total length
      65 mm
    • Length of cut
      30 mm
    £ 5.47 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:A3389DPL-5.5
    • rubix:80185238
    • manufacturer :5337033
    • ean:4031132274812
    • Drilling diameter
      5.5 mm
    • Total length
      82 mm
    • Length of cut
      44 mm
    £ 104.05 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:A12494.20
    • rubix:026876
    • Drilling diameter
      4.2 mm
    • Total length
      75 mm
    • Length of cut
      43 mm
    £ 19.01 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:A3289DPL-10.4
    • rubix:80381248
    • manufacturer :5537213
    • ean:4031132277653
    • Drilling diameter
      10.4 mm
    • Total length
      102 mm
    • Length of cut
      55 mm
    £ 145.14 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:A6489DPP-10.2
    • rubix:80170153
    • manufacturer :5834615
    • ean:4031132279480
    • Drilling diameter
      10.2 mm
    • Total length
      163 mm
    • Length of cut
      114 mm
    £ 318.28 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:P205599-EGM12
    • rubix:80104529
    • manufacturer :6244515
    • ean:4042446236502
    • Threading diameter
      12 mm
    • Thread
      20 mm
    • Body material
      HSS
    £ 62.86 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:H3E29148-E10-10
    • rubix:80481028
    • manufacturer :5627138
    • ean:4042446189655
    • Diameter
      10 mm
    • Tail diameter
      10 mm
    • Number of teeth
      3
    £ 45.34 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:H4038217-5-1
    • rubix:2520224
    • manufacturer :5905799
    • ean:4042446198404
    • Diameter
      5 mm
    • Tail diameter
      6 mm
    • Number of teeth
      4
    £ 64.45 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:M20563-M10
    • rubix:80168688
    • manufacturer :6149791
    • ean:4042446230272
    • Threading diameter
      10 mm
    • Thread
      15 mm
    • Body material
      HSS
    £ 50.61 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:DC150-05-03.500A1-WJ30RE
    • rubix:2593162
    • manufacturer :6618300
    • ean:4031132366944
    • Drilling diameter
      3.5 mm
    • Total length
      66 mm
    • Length of cut
      28 mm
    £ 50.61 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:A1174-6
    • rubix:80171234
    • manufacturer :5058254
    • ean:4031132043418
    • Drilling diameter
      6 mm
    • Total length
      66 mm
    • Length of cut
      3 mm
    £ 26.78 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:TC610-M6-W1-WB10RD
    • rubix:80877154
    • manufacturer :6589039
    • ean:4042446258818
    • Diameter
      4.5 mm
    • Thread
      4,5 mm
    • Length/Diameter comparison of the thread
      9 mm
    £ 189.77 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:A6589DPP-4.5
    • rubix:80265998
    • manufacturer :5834805
    • ean:4031132281018
    • Drilling diameter
      4.5 mm
    • Total length
      102 mm
    • Length of cut
      64 mm
    £ 192.74 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:DC150-03-06.000A0-WJ30RE
    • rubix:80176066
    • manufacturer :6618098
    • ean:4031132364926
    • Drilling diameter
      6 mm
    • Total length
      66 mm
    • Length of cut
      28 mm
    £ 33.72 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:DC150-03-03.175A0-WJ30RE
    • rubix:2592708
    • manufacturer :6617229
    • ean:4031132364537
    • Drilling diameter
      3.18 mm
    • Total length
      62 mm
    • Length of cut
      20 mm
    £ 33.72 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:A4422-19
    • rubix:80172481
    • manufacturer :5066174
    • ean:4031132161181
    • Drilling diameter
      19 mm
    • Total length
      269 mm
    • Length of cut
      152 mm
    £ 87.39 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:A1115L-12
    • rubix:80379514
    • manufacturer :5153684
    • ean:4031132220864
    • Drilling diameter
      12 mm
    • Total length
      170 mm
    • Length of cut
      30 mm
    £ 52.30 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:LDMT14T308R-D57-WKP35G
    • rubix:2593590
    • Plate type
      Single Sided
    • Nuance/shade
      CVD-TiAlN+TiN Coated
    • Material
      Carbide
    £ 11.60 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:M4792-030-W32-01-20
    • rubix:2593846
    • manufacturer :6822368
    • Diameter
      32 mm
    • Type of tail
      Round
    • Tail diameter
      32 mm
    £ 243.62 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:SDMT09T308-D57-WKP35G
    • rubix:2594084
    • Plate type
      WKP35G
    • Nuance/shade
      Tigertec Gold
    • Material
      Carbide
    £ 9.69 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:6335204
    • rubix:80315268
    • manufacturer :6335204
    • ean:4042446242466
    • Diameter
      20 mm
    • Tail diameter
      20 mm
    • Number of teeth
      4
    £ 156.07 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:H2EC38217-E20-20-4
    • rubix:80346299
    • manufacturer :6335204
    • ean:4042446242466
    • Diameter
      20 mm
    • Tail diameter
      20 mm
    • Number of teeth
      4
    £ 156.07 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:EP2356302-UNF3/8
    • rubix:2520007
    • manufacturer :6245690
    • ean:4042446241049
    • Threading (inch)
      3/8
    • Threading diameter (inch)
      3/8
    • No. of threads per inch
      24
    £ 78.20 excl. VAT
    / Each
    • Delivery within 10-15 business days

    24 items of 84