Wixroyd

Filter Options
CATEGORIES
  • Tools & Metrology (26)
  • Machining, Cutting & Drilling (22)
  • Fasteners, Adhesives & Tapes (17)
  • 1Brand

    63 Product(s) with 65 variant(s):

    Relevance
    • wixroyd:95100.W0060
    • rubix:225300
    • Capacity
      35/60 mm
    • Length
      175 mm
    • Finishing
      Blackened
    £ 53.24 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:95100.W0090
    • rubix:225298
    • Capacity
      60/90 mm
    • Length
      240 mm
    • Finishing
      Blackened
    £ 83.69 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:94000.W0061
    • rubix:225308
    • Capacity
      11/60 mm
    • Length
      160 mm
    • Finishing
      Blue
    £ 27.18 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:95450.W0062
    • rubix:225251
    • Capacity
      58/62 mm
    • Length
      240 mm
    • Finishing
      Blackened
    £ 38.77 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:95100.W0035
    • rubix:225302
    • Capacity
      20/35 mm
    • Length
      135 mm
    • Finishing
      Blackened
    £ 48.69 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:25000.W0112
    • rubix:225758
    • Exterior diameter
      35 mm
    • Interior diameter
      13 mm
    • Thickness
      5 mm
    £ 3.68 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:94000.W0102
    • rubix:225305
    • Capacity
      14/100 mm
    • Length
      215 mm
    • Finishing
      Blue
    £ 41.24 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:95100.W0230
    • rubix:225293
    • Capacity
      155/230 mm
    • Length
      420 mm
    • Finishing
      Blackened
    £ 167.18 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:24000.W0163
    • rubix:225806
    • Height
      18 mm
    £ 14.18 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:24000.W0143
    • rubix:225807
    • Height
      16 mm
    £ 6.81 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:25000.W0108
    • rubix:225762
    • Exterior diameter
      23 mm
    • Interior diameter
      8.4 mm
    • Thickness
      4 mm
    £ 2.95 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:32150.W0506
    • rubix:225716
    • Diameter
      6 mm
    • Length
      16 mm
    £ 6.92 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:94000.W0042
    • rubix:225310
    • Capacity
      7/40 mm
    • Length
      115 mm
    • Finishing
      Blue
    £ 26.47 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:95350.W0041
    • rubix:225275
    • Capacity
      18/40 mm
    • Length
      150 mm
    • Finishing
      Blue
    £ 47.75 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:95350.W0081
    • rubix:225274
    • Capacity
      40/80 mm
    • Length
      220 mm
    • Finishing
      Blue
    £ 54.63 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:95350.W0082
    • rubix:225273
    • Capacity
      40/80 mm
    • Length
      220 mm
    • Finishing
      Blue
    £ 66.35 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:95450.W0090
    • rubix:225247
    • Capacity
      80/90 mm
    • Length
      280 mm
    • Finishing
      Blackened
    £ 48.88 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:95400.W0115
    • rubix:225257
    • Capacity
      110/115 mm
    • Length
      335 mm
    • Finishing
      Blackened
    £ 82.58 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:95152.W0255
    • rubix:225280
    • Capacity
      95/155 mm
    • Length
      335 mm
    • Finishing
      Blackened
    £ 121.93 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:94000.W0062
    • rubix:225306
    • Capacity
      11/60 mm
    • Length
      160 mm
    • Finishing
      Blue
    £ 26.93 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:25000.W0110
    • rubix:225759
    • Exterior diameter
      28 mm
    • Interior diameter
      10.5 mm
    • Thickness
      4 mm
    £ 2.79 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:34721.W0123
    • rubix:225685
    • Material
      Polyamide Reinforced Nylon (Pad);Mild Steel Plated (Bolt)
    • Height
      100 mm
    £ 6.12 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:34721.W0085
    • rubix:225689
    • Material
      Polyamide Reinforced Nylon (Pad);Mild Steel Plated (Bolt)
    • Height
      83 mm
    £ 3.93 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wixroyd:95400.W0032
    • rubix:225269
    • Capacity
      30/32 mm
    • Length
      136 mm
    • Finishing
      Blackened
    £ 12.09 excl. VAT
    / Each
    • Delivery within 10-15 business days

    24 items of 63