Dewalt

Filter Options
CATEGORIES
  • Machining, Cutting & Drilling (212)
  • Tools & Metrology (193)
  • Equipment (9)
  • Maintenance & Repairs (5)
  • 1Brand

    317 Product(s) with 419 variant(s):

    Relevance
    • dewalt:DCB184-XJ
    • rubix:80139383
    • ean:5035048466933
    • Capacity
      5 Ah
    • Voltage
      18 V
    £ 61.63 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DCD796P2-GB
    • rubix:2581644
    • Voltage
      18 V
    • Maximum torque
      70 N.m
    • Steel drilling capacity
      13 mm
    £ 229.95 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DCB182-XJ
    • rubix:2515345
    • ean:5035048392782
    • Capacity
      4 Ah
    • Voltage
      18  V
    £ 51.43 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DCK276P2-GB
    • rubix:2583683
    • Number of elements
      5
    £ 372.08 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DCG412N-XJ
    • rubix:80086165
    • Voltage
      18 V
    • Disk diameter
      125 mm
    • Rotation speed
      7000 rpm
    £ 120.55 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:D26411-GB
    • rubix:2518117
    • ean:5035048290057
    • Power
      1800 W
    • Airflow
      450 l/min
    • Weight
      0.8 kg
    £ 55.27 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DCB546-XJ
    • rubix:2582466
    • ean:5035048646298
    • Capacity
      6 Ah
    • Voltage
      54 V
    £ 100.16 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DT2361-QZ
    • rubix:056523
    • Length
      152 mm
    • Material
      Bi-Metal
    £ 13.99 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DT3103-QZ
    • rubix:2006194
    • Diameter
      125 mm
    • Grain
      Other
    £ 6.57 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DCB547-XJ
    • rubix:2583709
    • ean:5035048646908
    • Capacity
      9 Ah
    • Voltage
      54 V
    £ 269.57 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DT3377-QZ
    • rubix:2006220
    • Length
      533 mm
    • Width
      75 mm
    • Grain
      Other
    £ 4.72 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DT5062-QZ
    • rubix:2006334
    • ean:5035048052044
    • Drilling diameter
      13 mm
    • Total length
      151 mm
    • Length of cut
      98 mm
    £ 8.66 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DT2345-QZ
    • rubix:056522
    • Length
      152 mm
    • Material
      Bi-Metal
    £ 9.91 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DT7969-QZ
    • rubix:80038790
    • ean:5035048083727
    • Number of elements
      32
    • Imprint
      Multiple imprint
    £ 15.86 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DCS367N-XJ
    • rubix:2584024
    • ean:5035048654651
    • Voltage
      18 V
    • Cutting capacity
      100;160;300 mm
    • Weight
      2.3 kg
    £ 183.09 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DCB118-GB
    • rubix:2582468
    • Type
      Multi Voltage Fast Charger
    £ 69.46 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DCD740N-XJ
    • rubix:80006786
    • ean:5035048307083
    • Voltage
      18 V
    • Weight
      1.67 kg
    £ 136.06 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DCS331N-XJ
    • rubix:80006783
    • Voltage
      18 V
    • Cutting capacity
      10-135 mm
    • Weight
      2.4 kg
    £ 156.16 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DT1926-QZ
    • rubix:2581275
    • ean:5035048093443
    • Material
      Carbide (Teeth)
    • Diameter
      355 mm
    • Number of teeth
      66
    £ 147.28 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DCS570N-XJ
    • rubix:2584011
    • ean:5035048663110
    • Voltage
      18 V
    • Cutting depth
      64 mm
    • Weight
      3.6 kg
    £ 200.99 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DT5035-QZ
    • rubix:2006302
    • ean:5035048034774
    • Drilling diameter
      1.5 mm
    • Total length
      40 mm
    • Length of cut
      18 mm
    £ 2.13 excl. VAT
    / Each
    • In stock: Next day delivery

    • dewalt:DCB115-GB
    • rubix:2581650
    • Type
      Multi Voltage Charger
    £ 32.48 excl. VAT
    / Each
    • Sold out

    • dewalt:DCL050-XJ
    • rubix:80130102
    • ean:5035048469163
    • Luminance
      500 lm
    £ 45.83 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dewalt:DCF899N-XJ
    • rubix:2577347
    • Maximum torque
      950 N.m
    £ 192.91 excl. VAT
    / Each
    • Sold out

    24 items of 317