Filter Options
CATEGORIES
  • Fluid Transmission & Flow Technology (15792)
  • Mechanical Power Transmission (33)
  • Fasteners, Adhesives & Tapes (14)
  • Machining, Cutting & Drilling (3)
  • 1Brand

    14,580 Product(s) with 15,842 variant(s):

    Relevance
    • festo:MFH-5-1/4
    • rubix:112A8619
    • manufacturer :6211
    • ean:4052568001131
    • Type
      5/2 monostable
    £ 158.91 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:SME-8M-DS-24V-K-0.3-M8D
    • rubix:80133183
    • ean:4052568091774
    • Type
      Reed
    • Tension range
      24 V
    £ 34.74 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:4527
    • rubix:113A2240
    • ean:4052568000646
    • Type
      Solenoid Coil
    £ 17.47 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:MFH-5-1/8
    • rubix:4189425
    • manufacturer :9982
    • ean:4052568002060
    • Type
      5/2 monostable
    £ 165.86 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:SMT-8M-A-PS-24V-E-0,3-M8D
    • rubix:4524455
    • manufacturer :574334
    • ean:4052568103095
    • Type
      SMT
    • Tension range
      5-30 V
    £ 24.20 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:SME-8-S-LED-24
    • rubix:4524453
    • manufacturer :150857
    • ean:4052568010416
    • Type
      SME
    • Tension range
      12-30 V
    £ 51.87 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:MFH-3-1/4
    • rubix:112A8603
    • manufacturer :9964
    • ean:4052568002053
    • Type
      Valve Tiger Classic
    £ 166.49 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:MSFG-24/42-50/60-OD
    • rubix:108A3246
    • manufacturer :34411
    • ean:4052568007911
    • Type
      Without explosion protection
    £ 13.88 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:DSNU-25-50-PPV-A
    • rubix:4524465
    • manufacturer :19246
    • ean:4052568003432
    • Type
      DSNU round cylinder
    • Cylinder diameter
      25 mm
    £ 56.66 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:CPE14-M1BH-5L-1/8
    • rubix:112A7527
    • manufacturer :196941
    • ean:4052568015435
    • In stock: Next day delivery

    • festo:U-1/4
    • rubix:1618175
    • manufacturer :2316
    • Connecting diameter (inch)
      1/4 ''
    £ 4.94 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:DSNU-25-80-PPV-A
    • rubix:4524464
    • manufacturer :19247
    • ean:4052568003449
    • Type
      DSNU Round cylinder
    • Cylinder diameter
      25 mm
    £ 57.40 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:ADN-25-15-A-P-A
    • rubix:112A9417
    • manufacturer :536253
    • ean:4052568087579
    • Type
      Compact cylinder ADN
    • Cylinder diameter
      25 mm
    • Cylinder stroke
      15 mm
    £ 42.95 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:LFR-1/2-D-MIDI-A
    • rubix:120A2270
    • manufacturer :159585
    • ean:4052568126636
    • Material
      Zinc die-cast
    • Threading diameter (inch)
      1/2 ''
    • Volume flow rate
      3400 l/min
    £ 198.75 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:CPE18-M1H-5L-1/4
    • rubix:108A0702
    • manufacturer :163142
    • ean:4052568133078
    £ 156.90 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:DSM-32-270-P-A-B
    • rubix:111A1353
    • manufacturer :547582
    • ean:4052568189020
    • Type
      Rotary Actuator
    £ 477.41 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:NVF3-MOH-5/2-K-1/4-EX
    • rubix:107A9461
    • manufacturer :535987
    • ean:4052568170370
    • Type
      5/2-way or 3/2-way, single solenoid
    £ 182.54 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:MA-40-16-1/8
    • rubix:81226490
    • manufacturer :345395
    • ean:4052568045760
    • Type
      Pressure Gauge
    • Min. service pressure 
      0 bar
    • Max. service pressure
      16 bar
    £ 17.61 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:CPV14-M1H-5LS-1/8
    • rubix:112A8606
    • manufacturer :161360
    • ean:4052568012342
    • In stock: Next day delivery

    • festo:QSML-M5-4
    • rubix:80044596
    • manufacturer :153333
    • ean:4052568011314
    • Material
      PBT
    • Exterior tube diameter
      8 mm
    £ 2.68 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:NEBU-M8G3-K-5-LE3
    • rubix:80131638
    • manufacturer :541334
    • ean:4052568050252
    • Type
      NEBU Connecting Cable
    £ 9.58 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:DSNU-16-25-PPS-A
    • rubix:109A2865
    • manufacturer :559263
    • ean:4052568097141
    • Type
      DSNU Round cylinder
    • Cylinder diameter
      16 mm
    £ 46.51 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:SMPO-8E
    • rubix:119A9655
    • manufacturer :178563
    • ean:4052568014377
    • Type
      SMPO
    • Tension range
      5 - 30 V
    £ 72.59 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:DSNU-25-25-P-A
    • rubix:1618321
    • manufacturer :19219
    • ean:4052568003234
    • Type
      DSNU round cylinder
    • Cylinder diameter
      25 mm
    £ 47.85 excl. VAT
    / Each
    • In stock: Next day delivery

    24 items of 14580