Mecaline

Filter Options
CATEGORIES
  • Mechanical Power Transmission (3352)
  • Fluid Transmission & Flow Technology (3282)
  • Machining, Cutting & Drilling (102)
  • Maintenance & Repairs (47)
  • 1Brand
    eb text v2.png

    664 Product(s) with 6,783 variant(s):

    Relevance
    • mecaline:853155
    • rubix:208A5311
    • ean:3660338093296
    • Metric exterior tube diameter
      6 mm
    £ 1.21 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:829190
    • rubix:208A5209
    • ean:3660338048630
    • Thickness
      0.076 mm
    • Width
      12 mm
    • Length
      12 m
    £ 0.53 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:735597
    • rubix:217A3619
    • ean:3660338017346
    • Capacity
      500 ml
    £ 28.34 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:853205
    • rubix:208A5198
    • ean:3660338093708
    • Material
      Polymer Body
    • Metric exterior tube diameter
      6 mm
    £ 0.69 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:08B1CL-PK5
    • rubix:45036629
    • Chain
      Roller Chain
    • Chain pitch
      12.7 mm
    £ 1.13 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:853031
    • rubix:208A5379
    • ean:3660338092169
    • Connecting diameter
      R1/4 ''
    • Metric exterior tube diameter
      8 mm
    £ 1.72 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:853181
    • rubix:208A5426
    • ean:3660338093500
    • Metric exterior tube diameter
      6 mm
    £ 1.85 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:786209
    • rubix:208A5407
    • ean:3660338039621
    • Type
      Spare cutting blade 786211
    £ 7.50 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:08B1
    • rubix:45034887
    • manufacturer :856146
    • ean:3660338114427
    • Chain pitch
      12.7 mm
    • Profile
      Simplex (1)
    • ISO code
      08B-1
    £ 35.11 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:853198
    • rubix:208A5246
    • ean:3660338093647
    • Material
      Polymer Body
    • Metric exterior tube diameter
      8 mm
    £ 2.39 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:MA161025
    • rubix:45036166
    • manufacturer :856927
    • ean:3660338122033
    • Taper bush
      1610
    • Bore diameter
      25 mm
    £ 11.50 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:866341
    • rubix:45034966
    • ean:3660338204852
    • Type
      Element
    £ 8.42 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:853048
    • rubix:208A5069
    • ean:3660338092329
    • Connecting diameter
      G1/4 ''
    • Metric exterior tube diameter
      8 mm
    £ 2.64 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:853076
    • rubix:208A5336
    • ean:3660338092572
    • Connecting diameter
      R1/8 ''
    • Metric exterior tube diameter
      6 mm
    £ 1.76 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:853172
    • rubix:208A5412
    • ean:3660338093432
    • Metric exterior tube diameter
      8 mm
    £ 2.11 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:853167
    • rubix:208A5312
    • ean:3660338093395
    • Metric exterior tube diameter
      6 mm
    £ 2.56 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:MA251750
    • rubix:45036071
    • manufacturer :856982
    • ean:3660338122552
    • Taper bush
      2517
    • Bore diameter
      50 mm
    £ 16.63 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:MA201230
    • rubix:45036197
    • manufacturer :856959
    • ean:3660338122330
    • Taper bush
      2012
    • Bore diameter
      30 mm
    £ 15.94 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:MA121025
    • rubix:45036148
    • manufacturer :856888
    • ean:3660338121678
    • Taper bush
      1210
    • Bore diameter
      25 mm
    £ 8.42 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:785584
    • rubix:213A4160
    • ean:3660338032370
    • Interior diameter
      5.5 mm
    • Exterior diameter
      8 mm
    • Colour
      Blue
    £ 59.07 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:883902
    • rubix:216A1968
    • ean:3660338373039
    • Metric exterior tube diameter
      6 mm
    £ 3.60 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:853673
    • rubix:217A3652
    • ean:3660338097201
    • Colour
      Orange
    • Material
      High Density polyethylene
    £ 5.06 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:853020
    • rubix:208A5061
    • ean:3660338092060
    £ 6.44 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:853671
    • rubix:217A5350
    • ean:3660338097195
    • Capacity
      5 l
    • Colour
      Colourless
    • Material
      Polypropylene
    £ 15.52 excl. VAT
    / Each
    • In stock: Next day delivery

    24 items of 664