SANDVIK 460.1-0390-012A1-XM GC34 460 SOLID CARBIDE DRILL 6241218


    Helicoidal carbide solid drill bit Sandvik Coromant

    References
    sandvik coromant:460.1-0390-012A1-XMGC34
    rubix:242A8970
    manufacturer :6241218
    brand logo
    brand logo
    Technical specifications
    Drilling diameter3.9 mm
    Total length66 mm
    Length of cut12.3 mm
    See all Specifications

    Product details : SANDVIK 460.1-0390-012A1-XM GC34 460 SOLID CARBIDE DRILL 6241218


    G34 CoroDrill® 460 solid carbide drill is part of the CoroDrill 460 product family. ​CoroDrill® 460 -XM is a multi-application, high performance drill that can be used across a wide range of materials. This drill provides high capacity utilization, flexibility and versatility. With one drill for all materials, stock holding can be reduced and greater machine flexibility is offered leading to reduced set-up time.

    Strengths

    High productivity and consistent tool life
    Exceptional value with no compromise on quality
    Excellent hole quality
    Outstanding coating and flute design leading to smooth and efficient chip evacuation

    Technical specifications


    Attributes
    Drilling diameter3.9 mm
    Total length66 mm
    Length of cut12.3 mm
    Din standard6535-HA
    Toleranceh6
    Ratio of diameter to length of drill hole3,15385
    Tail diameter6 mm
    CoatingTiAlN
    Tip angle140 °
    Internal coolingYes
    Show UNSPSC/ECL@SS
    £ 48.23 excl. VAT
    / Each
    £ 57.88 incl. VAT
    • Usually arrives within 14 working days