TITEX DC150-08-15.875A1-WJ30TA SOLID CARBIDE DRILL 6618736
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-08-15.875A1-WJ30TA
Rubix:357A3667
Manufacturer :6618736
EAN:4031132371290

Technical specifications
| Drilling diameter | 15.875 mm |
|---|---|
| Total length | 204 mm |
| Length of cut | 136 mm |
Product details : TITEX DC150-08-15.875A1-WJ30TA SOLID CARBIDE DRILL 6618736
Solid carbide drills with coolant-through DC150-08-14.288A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 8xD • DIN 6535 HA shank • point angle 140° • Dc=0.625in
Technical specifications
Attributes
| Drilling diameter | 15.875 mm |
|---|---|
| Total length | 204 mm |
| Length of cut | 136 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Ratio of diameter to length of drill hole | 0.117 |
| Internal cooling | yes |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 664.00 excl. VAT
/ Each
£ 796.80 incl. VAT
- Usually arrives within 14 working days