Drilling
Rubix provides drilling equipment like trepanning and chopping millers, HSS, solid carbide, material and tool tips drill bits, and special drill bits with tips, as well as precision concrete and wood drills.
Trepanning millers
Chopping millers
Solid drills
Fluid-drilling
Tool tip drill bits
Drill bits with tips
Concrete Drills
Wood Drills
Material drill bits
Filter Options
Categories
solid drills (17732)
tool tip drill bits (1571)
drill bits with tips (1478)
chopping millers (530)
concrete drills (314)
material drill bits (161)
wood drills (108)
trepanning millers (28)
fluid-drilling (9)
Brand
armeg
(1)
ata karnasch
(457)
bahco
(400)
bosch
(72)
clarke power products
(1)
clarkson-osborn
(1)
dewalt
(187)
7,105 Product(s) with 21,931 variant(s):
DEWALT DT4576-QZ SELF FEED WOOD BIT 28MM
- dewalt:DT4576-QZ
- rubix:2006270
- ean:5035048072011
- Delivery usually within ( 7 ) days
- Total length:3048 mm
- Drilling diameter:28 mm
- Body material:steel
£ 14.06 excl. VAT
/ Each
DORMER A51012.0 JOBBER DRILL 12.00 MM 5970142
- dormer:A51012.0
- rubix:021578
- manufacturer :5970142
- ean:7320760036372
- Usually arrives within 14 working days
- Drilling diameter:12 mm
- Total length:151 mm
- Length of cut:101 mm
£ 135.78 excl. VAT
/ Each
DORMER A0221/2 STUB DRILL 1/2 INCH 5967178
- dormer:A0221/2
- rubix:1196643
- manufacturer :5967178
- ean:7320760588703
- Usually arrives within 14 working days
- Drilling diameter:12.7 mm
- Total length:98 mm
- Length of cut:60 mm
£ 97.25 excl. VAT
/ 5 pieces
DORMER A12511.0X315 SERIES DRILL 11.00 MM X 310 MM 5968099
- dormer:A12511.0X315
- rubix:1061489
- ean:7320760019948
- Usually arrives within 14 working days
- Drilling diameter:11 mm
- Total length:315 mm
- Length of cut:250 mm
£ 68.75 excl. VAT
/ Each
DORMER A77713.0 JOBBER DRILL 13.00 MM 5971021
- dormer:A77713.0
- rubix:221005
- ean:7320760374696
- In stock: Next day delivery
- Drilling diameter:13 mm
- Total length:151 mm
- Length of cut:101 mm
£ 50.65 excl. VAT
/ Each
CUTLINE DRILL - HSS JOBBER MM 12 845842
- Superseded Ref:4971526
- giss cutline:845842
- rubix:845842
- ean:3660338078804
- In stock: Next day delivery
- Drilling diameter:12 mm
- Total length:151 mm
- Length of cut:101 mm
£ 5.96 excl. VAT
/ Each
GUHRING 01146 003.200 TWIST DRILLS
- gühring:1146 3.200
- rubix:285A7534
- manufacturer :9011460032000
- ean:4031093282192
- Usually arrives within 14 working days
- Drilling diameter:3.2 mm
- Shank type:cylindrical
£ 5.43 excl. VAT
/ Each
TITEX A4244-24 JOBBER DRILLS HSS/HSS-E 5065878
- walter titex:A4244-24
- rubix:356A8071
- manufacturer :5065878
- ean:4031132056807
- Usually arrives within 14 working days
- Cutting material:hss-e
£ 208.37 excl. VAT
/ Each
GUHRING 02462 004.000 GT80/100 COATED DRILLS 9024620040000
- gühring:2462 4.000
- rubix:339A4352
- manufacturer :9024620040000
- ean:4031093351782
- Usually arrives within 14 working days
- Drilling diameter:4 mm
- Shank type:cylindrical
£ 22.60 excl. VAT
/ Each
TITEX A1211-12.1 JOBBER DRILLS HSS/HSS-E 5058598
- walter titex:A1211-12.1
- rubix:356A6796
- manufacturer :5058598
- ean:4031132004259
- Usually arrives within 14 working days
- Drilling diameter:12.1 mm
- Total length:151 mm
- Length of cut:101 mm
£ 11.22 excl. VAT
/ Each
DORMER A9003.5 JOBBER DRILL 3.50 MM 5971123
- dormer:A9003.5
- rubix:2011845
- ean:7320760046586
- Usually arrives within 14 working days
- Drilling diameter:3.5 mm
- Total length:70 mm
- Length of cut:39 mm
£ 9.35 excl. VAT
/ Each
TITEX DC150-12-11.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618840
- walter titex:DC150-12-11.500A1-WJ30TA
- rubix:275A8070
- manufacturer :6618840
- ean:4031132372334
- Usually arrives within 14 working days
- Drilling diameter:11.5 mm
- Total length:206 mm
- Length of cut:158 mm
£ 429.33 excl. VAT
/ Each
GUHRING 00207 001.400 TWIST DRILLS
- gühring:207 1.400
- rubix:285A5949
- manufacturer :9002070014000
- ean:4031093023146
- Usually arrives within 14 working days
- Drilling diameter:1.4 mm
- Total length:40 mm
- Length of cut:18 mm
£ 5.12 excl. VAT
/ Each
TITEX A1148-5.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5057203
- walter titex:A1148-5.3
- rubix:291A0329
- manufacturer :5057203
- ean:4031132071886
- Usually arrives within 14 working days
- Drilling diameter:5.3 mm
- Total length:62 mm
- Length of cut:26 mm
£ 5.82 excl. VAT
/ Each
GUHRING 00245 011.000 TWIST DRILLS
- gühring:245 11.000
- rubix:285A5291
- manufacturer :9002450110000
- ean:4031093074193
- Usually arrives within 14 working days
- Drilling diameter:11 mm
- Total length:175 mm
- Length of cut:94 mm
£ 17.37 excl. VAT
/ Each
DORMER A10015.25 JOBBER DRILL 15.25 MM 5967381
- dormer:A10015.25
- rubix:223144
- ean:7320760001141
- Usually arrives within 14 working days
- Drilling diameter:15.25 mm
- Total length:178 mm
- Length of cut:120 mm
£ 47.74 excl. VAT
/ Each
GUHRING 05515 011.100 RATIO DRILL SOLID CARBIDE 11.100MM
- gühring:05515 011.100
- rubix:222A3784
- Usually arrives within 14 working days
- Drilling diameter:11.1 mm
- Total length:118 mm
- Length of cut:71 mm
£ 89.60 excl. VAT
/ Each
DORMER A11013/32 SERIES DRILL 13/32 INCH 5967873
- dormer:A11013/32
- rubix:023237
- ean:7320760010495
- Usually arrives within 14 working days
- Drilling diameter:10.32 mm
- Total length:184 mm
- Length of cut:121 mm
£ 20.92 excl. VAT
/ Each
SANDVIK 880-D2700L32-02 880 INDEXABLE INSERT DRILL 5765528
- sandvik coromant:880-D2700L32-02
- rubix:80981018
- manufacturer :5765528
- ean:11802372
- Usually arrives within 14 working days
- Drilling diameter:27 mm
- Apparent length:78.469 mm
- Tail:cylindrical
£ 520.60 excl. VAT
/ Each
DORMER A002 HSS TIN DRILL BIT 4.2MM
- dormer:A0024.2
- rubix:228940
- manufacturer :5967234
- ean:7320760350720
- In stock: Next day delivery
- Drilling diameter:4.2 mm
- Total length:75 mm
- Length of cut:43 mm
£ 2.49 excl. VAT
/ Each
DORMER R45845/64 DRILL 45/64 INCH 5981168
- dormer:R45845/64
- rubix:2019905
- manufacturer :5981168
- ean:7320760625132
- Usually arrives within 14 working days
- Drilling diameter:17.86 mm
- Total length:123 mm
- Length of cut:73 mm
£ 219.92 excl. VAT
/ Each
GUHRING 00305 000.870 HSS/HSCO COATED DRILLS 9003050008700
- gühring:305 0.870
- rubix:344A7177
- manufacturer :9003050008700
- ean:4031093091244
- Usually arrives within 14 working days
- Drilling diameter:0.87 mm
- Total length:32 mm
- Length of cut:11 mm
£ 10.87 excl. VAT
/ Each
TITEX A1222-3.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5059469
- walter titex:A1222-3.2
- rubix:291A0510
- manufacturer :5059469
- ean:4031132159621
- Usually arrives within 14 working days
- Drilling diameter:3.2 mm
- Total length:65 mm
- Length of cut:30 mm
£ 4.67 excl. VAT
/ Each
GUHRING 00243 008.000 TWIST DRILLS
- gühring:243 8.000
- rubix:285A6290
- manufacturer :9002430080000
- ean:4031093072823
- Usually arrives within 14 working days
- Drilling diameter:8 mm
- Shank type:cylindrical
£ 123.91 excl. VAT
/ Each
24 items of 7105


























