Your account
Log in or register
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Multi-risk clothing
Multi-risk jacket
PROGARM 5805 JACKET HV YELLOW/NAVY XL
PROGARM 5805 JACKET HV YELLOW/NAVY XL
Multi-risk jacket Progarm
References
progarm:
5805-XL
rubix:
234A1550
ean:
0715706042505
Technical specifications
Colour
yellow
Size
xl
High visibility
yes
See all Specifications
Product details
Technical specifications
Product details : PROGARM 5805 JACKET HV YELLOW/NAVY XL
Technical specifications
Attributes
Colour
yellow
Size
xl
High visibility
yes
Main material
other
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
227.45
excl. VAT
/
Each
£
272.94
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 13679 AROSA TROUSERS W/K PCTS D'NAVY 34.5R
MASCOT 13879 ARBON TROUSERS W/K PCTS HV YEL/D'NAVY 36.5S
PORTWEST BIZ5 BIZWELD FR COVERALL HV ORANGE SML REG
MASCOT 06669 FREIBOURG BIB & BRACE W/K PCTS DNAVY 46.5R
MASCOT 06679 BEX TROUSERS W/K PCTS DNAVY 32.5T
MASCOT 06669 FREIBOURG BIB & BRACE W/K PCTS D'ANTH 36.5T
MASCOT 06669 FREIBOURG BIB & BRACE W/K PCTS DNAVY 38.5R
PROGARM 8220 LEGGINGS NAVY 4XL
MASCOT 13679 AROSA TROUSERS W/K PCTS D'NAVY 29.5R
MASCOT 50119 MURI T-SHIRT LONG SLEEVE D'NAVY S
MASCOT 13679 AROSA TROUSERS W/K PCTS D'NAVY 44.5T
MASCOT 13892 RENENS WINTER TROUSERS HV YEL/DNAVY L
3M 4515 COVERALL DISPOSABLE TYPE 5/6 ORANGE SIZE L
MASCOT 06609 VISP JACKET D'ANTH 2XL
PROGARM 6100 COVERALL ORANGE M T