Personal protective equipment

To ensure the effective protection of your workforce, Rubix offers an extensive range of personal protective equipment, divided into key categories to meet the needs of various industries.

 

Hand Protection

Hands are particularly vulnerable to hazards such as cuts, burns, or chemical splashes.

Rubix offers a wide selection of cut-resistant, chemical-resistant, and anti-slip gloves, along with thermal models for protection against heat.

Each Giss cut-resistant glove complies with regulations and provides superior protection.

Body Protection

In hazardous environments, protecting the body is essential.

We offer coveralls, jackets, and other specialist workwear from trusted brands such as Lafont and Cepovette. These garments provide a barrier against chemical splashes, debris, and heat, while ensuring comfort and durability.

Foot Protection

Safety footwear is essential to prevent slips, crush injuries, and punctures.

Required in many industries, our range includes durable safety shoes with high mechanical and puncture resistance.

Additional PPE for All Working Conditions

Rubix also offers a wide variety of PPE for diverse applications:

 

Safety helmets: essential for head protection on construction sites and in warehouses.

Safety glasses and face shields: provide optimal eye protection without compromising visibility.

Ear defenders: mandatory in noisy environments to prevent hearing loss.

Respiratory protection: filters harmful particles from the air, ensuring respiratory health.

Fall protection gear, protective sleeves, cold-weather workwear, and more are also available.

Regulations and Certifications

Rubix is committed to offering products that comply with leading European standards, including:

 

EN ISO 20345 – safety footwear

EN 388 – protective gloves

EN ISO 13688 – protective clothing

EN 397 – industrial helmets

EN 352 – hearing protection

EN 361 – fall arrest harnesses

PPE Brands Available from Rubix

We have selected top-tier brands to provide you with high-quality equipment:

 

3M: global leader in safety, especially for respiratory and hearing protection.

GISS: Rubix's own brand offering a broad, competitively priced PPE range, including gloves, goggles, garments, harnesses, and safety footwear.

Ansell: expert in chemical, mechanical, and thermal hand protection.

Key Sectors Using PPE

PPE is essential in many industries, including:

 

Chemical industry: chemical-resistant gloves and coveralls

Construction: safety footwear, gloves, helmets, and harnesses

Metallurgy: heat-resistant gloves and clothing

Food industry: protective gloves and aprons for hygiene

Pharmaceuticals: sterile gloves and safety glasses

Transport and logistics: handling gloves, helmets, and safety shoes

Choosing the Right PPE: Our Expert Tips

Here are a few pointers to help select the best PPE:

 

Assess the level of occupational risk involved.

For extended wear, prioritise comfort and ergonomic design.

Your Safety, Our Priority

PPE is essential for safeguarding your workforce.

Rubix is committed to providing high-quality PPE that meets the highest standards.

 

Our experts are on hand to guide you in selecting the most suitable products. Explore our full range of PPE designed to protect you from all professional risks.

Filter Options
CATEGORIES
  • body protection (34712)
  • foot protection (5015)
  • hand protection (3829)
  • disposable clothing / disposables (743)
  • face and eye protection (650)
  • respiratory protection (452)
  • head protection (249)
  • hearing protection (249)
  • fall protection (216)
  • Brand
  • 3m
    (746)
  • alpha solway
    (5)
  • ansell
    (981)
  • aurelia gloves
    (39)
  • b-line
    (1)
  • bahco
    (8)
  • base protection
    (681)
  • 6,270 Product(s) with 46,115 variant(s):

    Sorting
    brand logobrand logo

    JSP CAU660-000-400 POWERCAP INFINITY REPLACEMENT FILTERS PK2

    • jsp:CAU660-000-400
    • rubix:209A0699
    • ean:5038428227384
    • In stock: Next day delivery
    • Class:th3
    £ 35.77 excl. VAT
    / Each
    brand logobrand logo

    REGATTA TRS225 540 PRO STRETCH COTTON T-SHIRT NAVY 3XL

    • regatta:TRS225 540 95
    • rubix:377A7921
    • ean:5059404942350
    • Usually arrives within 14 working days
    • Colour:navy
    • Size:3xl
    • Main material:cotton
    £ 6.78 excl. VAT
    / Each
    brand logobrand logo

    REGATTA TRA241 4RA NAVIGATE THERMAL JACKET NAVY/SLGREY S

    • regatta:TRA241 4RA 50
    • rubix:377A4361
    • ean:5063019155135
    • Usually arrives within 14 working days
    • Colour:navy
    • Size:s
    • Main material:polyester
    £ 40.72 excl. VAT
    / Each
    brand logobrand logo

    PARWELD TIG GLOVE SIZE 10 1 PAIR

    • parweld:P3835
    • rubix:2518223
    • In stock: Next day delivery
    • Size:10
    • Main material:leather
    £ 7.47 excl. VAT
    / Each
    brand logobrand logo

    MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 46.5T

    • mascot:22279-605-5409-90C62
    • rubix:384A3629
    • ean:5715411014304
    • Usually arrives within 14 working days
    • Colour:brown
    • Size:90/62
    • Main material:polyamide
    £ 159.43 excl. VAT
    / Each
    brand logobrand logo

    ANSELL ACTIVARMR 43-217 WELDING GOATSKIN LEATHER GLOVES 2111A 9 L

    • ansell:43-217-9
    • rubix:80379258
    • manufacturer :43217090
    • ean:10076490456389
    • Usually arrives within 14 working days
    • Size:9
    • Thermal performance level (EN 407):41xx4x
    • Main material:textile
    £ 8.95 excl. VAT
    / Each
    brand logobrand logo

    MASCOT 50117 ANADIA POLO SHIRT HV RED/D'ANTH 2XL

    • mascot:50117-949-A49-2XL
    • rubix:80354706
    • ean:5711074161546
    • Usually arrives within 14 working days
    • Colour:red
    • Size:2xl
    • Class EN20471:2
    £ 69.25 excl. VAT
    / Each
    brand logobrand logo

    "REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 44"" T"

    • regatta:TRJ555 L 800 044
    • rubix:377A7358
    • ean:5063019384696
    • Usually arrives within 14 working days
    • Colour:black
    • Size:44
    • Main material:polyester
    £ 27.15 excl. VAT
    / Each
    brand logobrand logo

    MASCOT 06669 FREIBOURG BIB & BRACE W/K PCTS DNAVY 42.5R

    • mascot:06669-135-010-82C58
    • rubix:378A4915
    • ean:5707209605009
    • Usually arrives within 14 working days
    • Colour:navy
    • Size:82/58
    • High visibility:no
    £ 115.78 excl. VAT
    / Each
    brand logobrand logo

    MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 31.5R

    • mascot:16279-230-11010-82C47
    • rubix:384A9993
    • ean:5711074451807
    • Usually arrives within 14 working days
    • Colour:blue
    • Size:82/47
    • Main material:cotton/polyester
    £ 59.59 excl. VAT
    / Each
    brand logobrand logo

    ORN 2500 CONDOR COMBAT TROUSER ROYAL 40T

    • orn:2500.RY.T.40
    • rubix:354A5847
    • ean:5055748718330
    • Usually arrives within 14 working days
    • Colour:blue
    • Size:40
    • Main material:cotton/polyester
    £ 21.42 excl. VAT
    / Each
    brand logobrand logo

    ANSELL HYFLEX 11-581 CUT NITRILE GLOVES 3X42F 10 XL

    • ansell:11-581 10
    • rubix:308A0300
    • manufacturer :11581100
    • ean:20076490647210
    • In stock: Next day delivery
    • Type:glove
    • Size:10
    • Cutting resistance level:f
    £ 15.43 excl. VAT
    / Each
    brand logobrand logo

    MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV ORG 40.5T

    • mascot:15679-860-01014-90C56
    • rubix:384A6813
    • ean:5711074292141
    • Usually arrives within 14 working days
    • Colour:navy
    • Size:90/56
    • Class EN20471:1
    £ 101.98 excl. VAT
    / Each
    brand logobrand logo

    BASE B0883 BE-BROWNY TOP/BE-JETTY TOP S3 CI SRC BLACK EU41 UK7

    • base protection:CA-B0883-0WA 41
    • rubix:389A0883
    • manufacturer :CA-B0883-0WA 41
    • ean:8050262503131
    • Usually arrives within 14 working days
    • EU shoe size:41
    • Collar height:high
    • Colour:brown
    £ 67.03 excl. VAT
    / Each
    brand logobrand logo

    ORN 4620 LAPWING SOFTSHELL GILET BLACK 4XL

    • orn:4620.BK.4XL
    • rubix:266A9633
    • ean:5055748771977
    • Usually arrives within 14 working days
    • Colour:black
    • Size:4xl
    • Main material:polyester
    £ 25.11 excl. VAT
    / Each
    brand logobrand logo

    LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/GREY 46S

    • leo workwear:CT01-Y/GY-LEO-46S
    • rubix:316A9678
    • ean:5056082320487
    • Usually arrives within 14 working days
    • Colour:yellow
    • Size:46
    • Class EN20471:1
    £ 25.81 excl. VAT
    / Each
    brand logobrand logo

    MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 33.5T

    • mascot:17079-311-010-90C49
    • rubix:384A2306
    • ean:5711074564712
    • Usually arrives within 14 working days
    • Colour:navy
    • Size:90/49
    • Main material:polyamide
    £ 138.63 excl. VAT
    / Each
    brand logobrand logo

    ORN 1278 SILVERSWIFT QUARTER ZIP SWEATSHIRT NAVY ROYAL S

    • orn:1278.NVRY.S
    • rubix:354A5473
    • ean:5055748793122
    • Usually arrives within 14 working days
    • Colour:navy
    • Size:s
    • Main material:cotton/polyester
    £ 18.57 excl. VAT
    / Each
    brand logobrand logo

    MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS FOREST GREEN 20R

    • mascot:22058-605-34-82C48
    • rubix:378A7870
    • ean:5715411064286
    • Usually arrives within 14 working days
    • Colour:green
    • Size:82/48
    • Main material:polyamide
    £ 99.48 excl. VAT
    / Each
    brand logobrand logo

    ORN 3200 ALBATROSS FLEECE RED XL

    • orn:3200.RD.XL
    • rubix:113A8190
    • ean:5055748723983
    • Usually arrives within 14 working days
    • Colour:red
    • Size:xl
    • Main material:polyester
    £ 16.30 excl. VAT
    / Each
    brand logobrand logo

    MASCOT 14349 LINDAU 3/4 TROUSERS W/H PCTS L'KHAKI/BLACK 40.5

    • mascot:14349-442-5509-C56
    • rubix:378A3345
    • ean:5711074181728
    • Usually arrives within 14 working days
    • Colour:khaki
    • Size:56
    • Main material:polyester
    £ 69.62 excl. VAT
    / Each
    brand logobrand logo

    GISS 898409 G-PU 2 HANDLING GLOVE WHITE 7 3131X

    • Superseded Ref:839983
    • giss:898409
    • rubix:398A2105
    • manufacturer :898409
    • ean:3660338521416
    • In stock: Next day delivery
    • Size:7
    • Coating of the gloves:polyurethane
    • Abrasion resistance level:3
    £ 1.15 excl. VAT
    / Each
    brand logobrand logo

    MASCOT 51590 GIMONT HOODIE W/ZIPPER MOSS GREEN 2XL

    • mascot:51590-970-33-2XL
    • rubix:378A8906
    • ean:5711074495443
    • Usually arrives within 14 working days
    • Colour:green
    • Size:2xl
    • Main material:cotton
    £ 37.61 excl. VAT
    / Each
    brand logobrand logo

    MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DANTH 38.5S

    • mascot:10569-442-18-76C54
    • rubix:378A4718
    • ean:5711074108992
    • Usually arrives within 14 working days
    • Colour:grey
    • Size:76/54
    • Main material:polyester
    £ 79.57 excl. VAT
    / Each
    24 items of 6270