Protection, Safety & Hygiene
Rubix is a trusted supplier of high-quality industrial accessories, equipment, and machinery, offering tested and certified products valued throughout Europe. The focus is on customer satisfaction and providing the highest quality products.
Personal Protective Equipment (PPE)
Rubix is a leading supplier of certified personal protective equipment (PPE) suitable for various professional environments. The extensive product range includes head protection, hand protection items, hearing protection, eye protection, foot protection equipment, workwear, high-visibility clothing, harness kits, lanyards, connectors, and other fall protection products.
Hygiene
Rubix's offerings cover hygiene products for a wide range of environments. The hygiene section is divided into three categories: body hygiene and cleaning, industrial cleaning products, and skin protection cosmetics. The range includes professional cleaning gels, foams, pastes, creams, cleaning agents, mops, brushes, brooms, buckets, scrapers, industrial wipes, and professional UV protection creams from specialized brands.
Environment and Safety
Caring for the safety of business partners and their employees, Rubix offers preventive accessories and ergonomics, including warning signs, markings, barriers, and floor protection solutions. The "prevention and ergonomics" tab includes products for improving workstation ergonomics, roadside equipment, and floor coverings.
The First Aid and Fire Safety section includes first aid items, smoke detectors, industrial fire extinguishers, stretchers, first aid kits, pharmacy cabinets, sterile adhesives, fire blankets, plaster rolls, compresses, and defibrillators.
The Environmental section offers equipment and tools for the storage and disposal of production waste, absorbents, waste containers, and retention storage solvents, complying with European legal standards and requirements. All products in this section are high-quality, durable, and competitively priced.
Personal protective equipment
Environment and safety
14,872 Product(s) with 55,247 variant(s):
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 6S
- mascot:18178-511-010-76C34
- rubix:384A8105
- ean:5711074723300
- Usually arrives within 14 working days
- Colour:navy
- Size:76/34
- Main material:polyester
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 35.5T
- mascot:03079-010-09-90C51
- rubix:384A8970
- ean:5707209204202
- Usually arrives within 14 working days
- Colour:black
- Size:90/51
- Main material:polyester
MASCOT 12209 FULDA JACKET LIGHT KHAKI/BLACK S
- mascot:12209-442-5509-S
- rubix:379A0189
- ean:5711074096657
- Usually arrives within 14 working days
- Colour:khaki
- Size:s
- Main material:polyester
MASCOT 15769 LEETON BIB & BRACE W/K PCTS D'ANTH/BLACK 32.5T
- mascot:15769-330-1809-90C48
- rubix:245A4849
- ean:5711074328192
- Usually arrives within 14 working days
- Colour:grey
- Size:90/48
- Main material:polyester
SPARTEX 23669S VEHICLE STICKER - NO SMOKING, MOBILE PHONE, DRINK/DRUG
- spartex:UK-23669S
- rubix:225A0711
- manufacturer :23669S
- Usually arrives within 14 working days
- Model:self adhesive vinyl
SPARTEX 59766 100 S/A LABELS 50X20 CALIBRATED5: MISCELLANEOUS
- spartex:UK-59766
- rubix:225A3720
- manufacturer :59766
- Usually arrives within 14 working days
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 40.5R
- mascot:20859-236-17-82C56
- rubix:384A9563
- ean:5711074855803
- Usually arrives within 14 working days
- Colour:yellow
- Size:82/56
- Class EN20471:2
MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV YEL/NAVY 36.5T
- mascot:07169-470-171-90C52
- rubix:378A5026
- ean:5707209606365
- Usually arrives within 14 working days
- Colour:yellow
- Size:90/52
- Class EN20471:2
MASCOT 12049 STUTTGART SHORTS LIGHT KHAKI/BLACK 44.5
- mascot:12049-442-5509-C60
- rubix:379A5433
- ean:5711074041305
- Usually arrives within 14 working days
- Colour:khaki
- Size:60
- Main material:polyester
ORN 8500 DARWIN MALE TUNIC ROYAL WHITE L
- orn:8500.RYWH.L
- rubix:354A7209
- ean:5055748789217
- Usually arrives within 14 working days
- Colour:blue
- Size:l
- Main material:cotton/polyester
REGATTA TRA688 1QJ OCTAGON II PRINTABLE 3LYR SOFTSHELL SLGREY(BLK) L
- regatta:TRA688 1QJ 70
- rubix:236A5557
- ean:5020436625832
- Usually arrives within 14 working days
- Colour:grey
- Size:l
- Main material:polyester
SPARTEX 14421K FLAMMABLE GAS (400X300MM) 1: RIGID PLASTIC
- spartex:UK-14421K
- rubix:225A1099
- manufacturer :14421K
- Usually arrives within 14 working days
SPARTEX 55761 FOOTWAY CLOSED, SITE SAVER SIGN 600X400MM (600X400MM)
- spartex:UK-55761
- rubix:225A5391
- manufacturer :55761
- Usually arrives within 14 working days
UVEX 65032 2 S3L FO SC SR ESD BOOT BLACK/ORANGE EU45 UK10.5 W11
- uvex:6503245
- rubix:254A5387
- manufacturer :6503245
- ean:4031101609768
- Usually arrives within 14 working days
- EU shoe size:45
- Collar height:high
- Colour:black
SPARTEX 54048 DANGER 415 VOLTS SHEET OF 25 LABELS 40X50MM
- spartex:UK-54048
- rubix:225A2083
- manufacturer :54048
- Usually arrives within 14 working days
MASCOT 18301 ACCELERATE OUTERSHELL JACKET DANTH/BLACK XL
- mascot:18301-231-1809-XL
- rubix:379A0794
- ean:5711074646333
- Usually arrives within 14 working days
- Colour:anthracite
- Size:xl
- Main material:polyester
REGATTA TRA894 N5P NAVIGATE HYBRID BODYWARMER NAVY/FRNCHBL 2XL
- regatta:TRA894 N5P 90
- rubix:377A5815
- ean:5063019156132
- Usually arrives within 14 working days
- Colour:navy
- Size:2xl
- Main material:polyamide
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 46.5R
- mascot:10579-442-11-82C62
- rubix:384A5778
- ean:5707209825506
- Usually arrives within 14 working days
- Colour:blue
- Size:82/62
- Main material:polyester
ORN 8600 FLORENCE CLASSIC TUNIC BLACK WHITE 20
- orn:8600.BKWH.20
- rubix:354A7261
- ean:5055748789682
- Usually arrives within 14 working days
- Colour:black
- Size:20
- Main material:cotton/polyester
"REGATTA TRJ388 800 HEROIC CARGO SHIRT BLACK 40"""
- regatta:TRJ388 800 040
- rubix:377A7070
- ean:5057538318515
- Usually arrives within 14 working days
- Colour:black
- Size:40
- Main material:cotton/polyester
TEGERA 8807 SYNTHETIC GLOVE CRF INFINITY 5 2XS
- tegera:8807-5
- rubix:201A2408
- ean:7340118328232
- Usually arrives within 14 working days
- Type:glove
- Size:5
- Cutting resistance level:d
SPARTEX 24501U EXPLOSIVE DIAMOND (100X100MM) 2: SELF ADHESIVE VINYL
- spartex:UK-24501U
- rubix:225A4575
- manufacturer :24501U
- Usually arrives within 14 working days
REGATTA TRA654 540 REID SOFTSHELL NAVY 2XL
- regatta:TRA654 540 90
- rubix:377A4968
- ean:5051513769354
- Usually arrives within 14 working days
- Colour:navy
- Size:2xl
- Main material:polyester
SPARTEX 58253 ENTRANCE / NO EXIT DOUBLE SIDED SELF ADHESIVE WINDOW ST
- spartex:UK-58253
- rubix:225A4173
- manufacturer :58253
- Usually arrives within 14 working days
































