DORMER HSCO-XP SUPER-R CUTTER 5.5 C1395.5


    Key-way cutters C139

    References
    dormer:C1395.5
    rubix:1068483
    ean:7320760354414
    Slot Drill 5.50 mm DIN 844K
    brand logo
    Technical specifications
    Diameter5.5 mm
    Type of tailweldon
    Tail diameter6 mm
    See all Specifications

    Product details : DORMER HSCO-XP SUPER-R CUTTER 5.5 C1395.5


    HSS-E-PM Mid-length key-way cutter with weld-on shaft DIN 844K N 30° Super-R coated 2-cutter for steel <850 N/mm². Cast iron. Titanium and nickel alloys <900 N/mm² and copper alloys.

    Applications

    • Machining steel soft steel (<120 HB <400 N/mm²)
    • Construction steel carburised steel (<200 HB <700 N/mm²)
    • Nickel non-alloyed (<200 HB <700 N/mm²)
    • Copper (<100 HB <350 N/mm²)
    • Béta-Brass Bronze (<200 HB <700 N/mm²)
    • Alfa-Brass (<200 HB <700 N/mm²)

    Technical specifications


    Attributes
    Diameter5.5 mm
    Type of tailweldon
    Tail diameter6 mm
    Number of teeth2
    Total length57 mm
    Body materialhss-e / pm
    Capacity length13 mm
    Cutting angle30 °
    Show UNSPSC/ECL@SS
    £ 43.98 excl. VAT
    / Each
    £ 52.78 incl. VAT
    • Usually arrives within 14 working days