Dormer
Filter Options
Categories
drilling (4217)
thread-cutting (2597)
milling (1574)
bore (546)
countersinking, chamfering, deburring (159)
sawing (152)
abrasives (24)
1Brand
dormer
(9269)
434 Product(s) with 9,269 variant(s):
DORMER A0021/8 JOBBER DRILL 1/8 INCH 5966862
- dormer:A0021/8
- rubix:228047B
- manufacturer :5966862
- ean:7320760350591
- In stock: Next day delivery
- Drilling diameter:3.18 mm
- Total length:65 mm
- Length of cut:36 mm
£ 1.81 excl. VAT
/ Each
DORMER A1005.0 JOBBER DRILL 5.00 MM 5966700
- dormer:A1005.0
- rubix:023134
- manufacturer :5966700
- ean:7320760001967
- In stock: Next day delivery
- Drilling diameter:5 mm
- Total length:86 mm
- Length of cut:52 mm
£ 2.71 excl. VAT
/ Each
DORMER A7773/32 JOBBER DRILL 3/32 INCH 5971062
- dormer:A7773/32
- rubix:221008
- ean:7320760374375
- In stock: Next day delivery
- Drilling diameter:2.38 mm
- Total length:57 mm
- Length of cut:30 mm
£ 4.48 excl. VAT
/ Each
DORMER A1104.0 SERIES DRILL 4.00 MM 5967742
- dormer:A1104.0
- rubix:023272
- ean:7320760011249
- In stock: Next day delivery
- Drilling diameter:4 mm
- Total length:119 mm
- Length of cut:78 mm
£ 4.54 excl. VAT
/ Each
DORMER A225BS4 DRILL 1/8 INCH X 5/16 INCH 5969166
- dormer:A225BS4
- rubix:023602
- ean:7320760173015
- In stock: Next day delivery
- Diameter:7.94 mm
- Tip diameter:3.18 mm
- Total length:57.15 mm
£ 7.51 excl. VAT
/ Each
DORMER A1255/32X200 SERIES DRILL 5/32 INCH X 200 MM 5968839
- dormer:A1255/32X200
- rubix:80065357
- ean:7320760173800
- In stock: Next day delivery
- Drilling diameter:3.97 mm
- Total length:200 mm
- Length of cut:150 mm
£ 18.25 excl. VAT
/ Each
DORMER A0221/8 STUB DRILL 1/8 INCH 5967193
- dormer:A0221/8
- rubix:1196652
- manufacturer :5967193
- ean:7320760588727
- In stock: Next day delivery
- Drilling diameter:3.18 mm
- Total length:49 mm
- Length of cut:23 mm
£ 2.13 excl. VAT
/ Each
DORMER E500M6NO6 TAP M6 X 1.00 MM 5977173
- dormer:E500M6NO6
- rubix:221927
- manufacturer :5977173
- ean:7320760154700
- In stock: Next day delivery
- Threading:metric
- Body material:hss
£ 36.47 excl. VAT
/ Each
DORMER A9405.5 SERIES DRILL 5.50 MM 5972145
- dormer:A9405.5
- rubix:2012030
- ean:7320760057780
- In stock: Next day delivery
- Drilling diameter:5.5 mm
- Total length:139 mm
- Length of cut:91 mm
£ 30.22 excl. VAT
/ Each
DORMER A1082.5 JOBBER DRILL 2.50 MM 5968318
- dormer:A1082.5
- rubix:020122
- manufacturer :5968318
- ean:7320760008010
- In stock: Next day delivery
- Drilling diameter:2.5 mm
- Total length:57 mm
- Length of cut:30 mm
£ 3.57 excl. VAT
/ Each
DORMER A1172.5 STUB DRILL 2.50 MM 5967882
- dormer:A1172.5
- rubix:227577
- ean:7320760015278
- In stock: Next day delivery
- Drilling diameter:2.5 mm
- Total length:43 mm
- Length of cut:14 mm
£ 3.90 excl. VAT
/ Each
DORMER B3013/32 REAMER 3/32 INCH 5986397
- dormer:B3013/32
- rubix:025591
- ean:7320760182291
- In stock: Next day delivery
- Diameter:1.75 mm
- Total length:57 mm
£ 61.95 excl. VAT
/ Each
DORMER B1006.0 REAMER 6.00 MM 5986274
- dormer:B1006.0
- rubix:025396
- ean:7320760048917
- In stock: Next day delivery
- Diameter:6 mm
- Total length:93 mm
£ 30.08 excl. VAT
/ Each
DORMER E100M8NO8 TAP M8 X 1.25 MM 5974769
- dormer:E100M8NO8
- rubix:1073079
- manufacturer :5974769
- ean:7320760079669
- In stock: Next day delivery
- Number of elements:3
£ 39.03 excl. VAT
/ Each
DORMER A190204 JOBBER DRILL SET 204 (A100 X 25) 5969738
- dormer:A190204
- rubix:223809
- ean:7320760030578
- In stock: Next day delivery
- Number of elements:25
- Range:1,0 - 13,0
- Increment:0.5 mm
£ 181.50 excl. VAT
/ Each
DORMER A1226.0X90 SPOTTING DRILL 6.00 MM X 90 5968661
- dormer:A1226.0X90
- rubix:222993
- ean:7320760019245
- In stock: Next day delivery
- Drilling diameter:6 mm
- Total length:66 mm
- Length of cut:30 mm
£ 15.58 excl. VAT
/ Each
DORMER A13014.0 DRILL 14.00 MM 5969112
- dormer:A13014.0
- rubix:023487
- manufacturer :5969112
- ean:7320760022627
- In stock: Next day delivery
- Drilling diameter:14 mm
- Total length:189 mm
- Length of cut:108 mm
£ 35.15 excl. VAT
/ Each
DORMER E003M4 TAP M4 X 0.70 MM 5974390
- dormer:E003M4
- rubix:8086605
- ean:7320760568026
- In stock: Next day delivery
- Threading:m4
- Threading diameter:4 mm
- Type:metric blind bores
£ 22.46 excl. VAT
/ Each
DORMER A1202.6 STUB DRILL 2.60 MM 5968023
- dormer:A1202.6
- rubix:222905
- ean:7320760017036
- In stock: Next day delivery
- Drilling diameter:2.6 mm
- Total length:43 mm
- Length of cut:14 mm
£ 2.52 excl. VAT
/ Each
DORMER A1015.0 JOBBER DRILL 5.00 MM 5967958
- dormer:A1015.0
- rubix:7294281
- ean:7320760002995
- In stock: Next day delivery
- Drilling diameter:5 mm
- Total length:86 mm
- Length of cut:52 mm
£ 6.22 excl. VAT
/ Each
DORMER A5101/8 JOBBER DRILL 1/8 INCH 5970041
- dormer:A5101/8
- rubix:021581
- manufacturer :5970041
- ean:7320760168974
- In stock: Next day delivery
- Drilling diameter:3.18 mm
- Total length:65 mm
- Length of cut:36 mm
£ 18.85 excl. VAT
/ Each
DORMER B9011/8 REAMER 1/8 INCH 5986444
- dormer:B9011/8
- rubix:025444
- ean:7320760180860
- In stock: Next day delivery
- Nominal diameter (metric):3.18 mm
- Total length:66 mm
- Body material:hss
£ 39.00 excl. VAT
/ Each
DORMER B1018.0 REAMER 8.00 MM 5986727
- dormer:B1018.0
- rubix:025534
- ean:7320760181669
- In stock: Next day delivery
- Nominal diameter (metric):8 mm
- Total length:138 mm
- Body material:hss
£ 46.20 excl. VAT
/ Each
DORMER A3213.0 A321 3.00 MM HSS TRI-FLAT SHANK MECHANICS DRILL 8349599
- dormer:A3213.0
- rubix:376A1029
- manufacturer :8349599
- ean:3603607071953
- In stock: Next day delivery
- Drilling diameter:3 mm
- Total length:64 mm
- Length of cut:37 mm
£ 1.34 excl. VAT
/ Each
24 items of 434
























