Milling
Discover top-tier milling products at Rubix, featuring HSS solid millers, smooth-bore millers, solid carbide millers, tooltip millers, and millers with professional tips for expert milling services.
Solid end mills
Smooth-bore millers
Tool tip millers
Miller with tips
Filter Options
CATEGORIES
tool tip millers (4894)
solid end mills (4324)
miller with tips (360)
smooth-bore millers (12)
Brand
ata karnasch
(3)
dormer
(1574)
draper
(1)
dremel
(5)
europa tool
(3)
giss cutline
(422)
gühring
(42)
7,286 Product(s) with 9,593 variant(s):
SECO LNKT060504PPTN-M06,F40M MILLING INSERT 335.18 00042894
- seco tools:LNKT060504PPTNM06F40M
- rubix:209A2689
- ean:42894000001008
- Usually arrives within 14 working days
£ 21.30 excl. VAT
/ Each
SANDVIK RA245-080J25.4-12H MILLCUTTER SIDE&FACEMILLS 5739701
- sandvik coromant:RA245-080J25.4-12H
- rubix:317A7483
- manufacturer :5739701
- ean:10935293
- Usually arrives within 14 working days
- Diameter:80 mm
- Z:8 mm
- Tail diameter:25.4 mm
£ 1,018.74 excl. VAT
/ Each
WALTER F2339.W20.020.Z02.28 MILLING CUTTER 6769717
- walter:F2339.W20.020.Z02.28
- rubix:209A3460
- manufacturer :5001230
- Usually arrives within 14 working days
- Diameter:20 mm
- Z:2
£ 569.45 excl. VAT
/ Each
SANDVIK R390-044Q16-11M MILLING CUTTER
- sandvik coromant:R390-044Q16-11M
- rubix:274A4960
- manufacturer :6068012
- Usually arrives within 14 working days
- Diameter:44 mm
- Z:4 mm
- Tail diameter:16 mm
£ 508.13 excl. VAT
/ Each
SANDVIK SNKN 12 04 EN N 4230 5750377
- sandvik coromant:SNKN1204ENN4230
- rubix:287A0564
- manufacturer :5750377
- Usually arrives within 14 working days
- Material:carbide
£ 293.30 excl. VAT
/ 10 pieces
SANDVIK N331.32-203T51LM0.689 MILLCUTTER SIDE&FACEMILLS 5737728
- sandvik coromant:N331.32-203T51LM0.689
- rubix:317A3475
- manufacturer :5737728
- Usually arrives within 14 working days
- Diameter:203.2 mm
- Z:6 mm
- Tail diameter:50.8 mm
£ 2,707.17 excl. VAT
/ Each
CUTLINE VARICUT 6MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
- giss cutline:UK-RBX-VC0600R150
- rubix:226A5439
- Usually arrives within 14 working days
- Diameter:6 mm
- Type of tail:plain
- Tail diameter:6 mm
£ 16.84 excl. VAT
/ Each
SANDVIK R216.22-02030AAJ20G 1610 5743045
- sandvik coromant:R216.22-02030AAJ20G1610
- rubix:286A9225
- manufacturer :5743045
- Usually arrives within 14 working days
- Diameter:2 mm
- Type of tail:cylindrical
- Tail diameter:6 mm
£ 105.41 excl. VAT
/ Each
SANDVIK 316-16UM400-16040G 1730 COROMILL SOLID CARBIDE HEAD 7611775
- sandvik coromant:316-16UM400-16040G 1730
- rubix:270A6329
- manufacturer :7611775
- ean:7323223929358
- Usually arrives within 14 working days
- Cutting head diameter:16 mm
£ 203.30 excl. VAT
/ Each
WALTER ODMT0605ZZN-D57 WKP25S MILLING INSERTS 6069405
- walter:ODMT0605ZZN-D57 WKP25S
- rubix:291A3024
- manufacturer :6069405
- Usually arrives within 14 working days
- Insert Type:odmt (indexable octagonal milling insert)
- Nuance/shade:ticn+al2o3+(ticn)
- Material:tungsten carbide
£ 23.65 excl. VAT
/ Each
R21640B40100-SVIK BALL NOSE ENDMIL
- sandvik coromant:R216-40B40-100
- rubix:1047685
- manufacturer :5743815
- Usually arrives within 14 working days
- Cutting head diameter:40 mm
£ 923.77 excl. VAT
/ Each
CUTLINE 893413 5MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
- Superseded Ref:843401
- giss cutline:893413
- rubix:246A3246
- ean:3660338458903
- In stock: Next day delivery
- Diameter:5 mm
- Type of tail:cylindrical
- Tail diameter:6 mm
£ 10.72 excl. VAT
/ Each
DORMER C94810.0 5985181
- dormer:C94810.0
- rubix:376A1840
- ean:7320760128619
- Usually arrives within 14 working days
- Diameter:10 mm
- Type of tail:weldon
- Tail diameter:10 mm
£ 99.33 excl. VAT
/ Each
DORMER S7613.0 END MILL 3.00 MM 6706996
- dormer:S7613.0
- rubix:2556978
- ean:7320760685457
- Usually arrives within 14 working days
- Diameter:3 mm
- Type of tail:ha
- Tail diameter:6 mm
£ 50.76 excl. VAT
/ Each
R216F16A20S100-SVIK BALL NOSED FIN
- sandvik coromant:R216F-16A20S-100
- rubix:1047729
- manufacturer :5743714
- Usually arrives within 14 working days
- Cutting head diameter:16 mm
£ 405.76 excl. VAT
/ Each
SANDVIK R390-0137A14-07M 6851092
- sandvik coromant:R390-0137A14-07M
- rubix:288A3641
- manufacturer :6851092
- ean:7323220189717
- Usually arrives within 14 working days
- Diameter:13.7 mm
- Z:3 mm
- Tail diameter:14 mm
£ 360.14 excl. VAT
/ Each
SANDVIK 2F340-1905-228-SC1745 SC MILLING CM PLURA 2 7419209
- sandvik coromant:2F340-1905-228-SC 1745
- rubix:318A1739
- manufacturer :7419209
- ean:7323222411861
- Usually arrives within 14 working days
£ 629.76 excl. VAT
/ Each
SANDVIK 316-12CM210-12015G1730 SOLID CARBIDE HEADS 7611714
- sandvik coromant:316-12CM210-12015G 1730
- rubix:317A9933
- manufacturer :7611714
- ean:7323223928740
- Usually arrives within 14 working days
- Diameter:1.5 mm
- Type of tail:thread
- Tail diameter:11.7 mm
£ 105.16 excl. VAT
/ Each
SANDVIK 419-052C5-14M 6289902
- sandvik coromant:419-052C5-14M
- rubix:286A7079
- manufacturer :6289902
- Usually arrives within 14 working days
- Diameter:37.4 mm
- Z:4 mm
- Tail diameter:50 mm
£ 767.14 excl. VAT
/ Each
SANDVIK 316-10CM210-10060G 1730 316 SOLID CARBIDE HEAD 7611645
- sandvik coromant:316-10CM210-10060G 1730
- rubix:258A1293
- manufacturer :7611645
- ean:7323223928252
- Usually arrives within 14 working days
- Diameter:1.5 mm
- Type of tail:thread
- Tail diameter:9.7 mm
£ 70.59 excl. VAT
/ Each
SANDVIK 2S440-0635-076-SD1725 SC MILLING CM PLURA 2 7858289
- sandvik coromant:2S440-0635-076-SD 1725
- rubix:317A7862
- manufacturer :7858289
- ean:7323225031820
- Usually arrives within 14 working days
- Diameter:6.35 mm
- Type of tail:cylindrical
- Tail diameter:6.35 mm
£ 116.42 excl. VAT
/ Each
CUTLINE 893400 3MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDON
- giss cutline:893400
- rubix:246A3234
- ean:3660338458781
- Usually arrives within 14 working days
- Diameter:3 mm
- Type of tail:cylindrical
- Tail diameter:6 mm
£ 9.18 excl. VAT
/ Each
SANDVIK 2F340-1270-228-SC1745 SC MILLING CM PLURA 2 7419201
- sandvik coromant:2F340-1270-228-SC 1745
- rubix:319A5570
- manufacturer :7419201
- ean:7323222411786
- Usually arrives within 14 working days
- Diameter:12.7 mm
- Type of tail:cylindrical
- Tail diameter:12.7 mm
£ 263.08 excl. VAT
/ Each
SANDVIK R390-17 04 40E-PM 1130 INSERT FOR MILLING 6971858
- sandvik coromant:R390-17 04 40E-PM 1130
- rubix:256A4290
- manufacturer :6971858
- ean:7323220772018
- Usually arrives within 14 working days
- Insert Type:milling insert
- Nuance/shade:1130
- Material:carbide
£ 315.90 excl. VAT
/ 10 pieces
24 items of 7286

























