HSS miller for key placement (Woodruff) Dormer
Diameter | 19.5 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 10 mm |
Diameter | 19.5 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 10 mm |
Number of teeth | 10 |
Total length | 63 mm |
Body material | HSS-E |
Capacity length | 4 mm |
Cutting angle | 10 ° |
Usually arrives within 14 working days