ORN 1255 SEAGULL 100 COTTON SWEATSHIRT NAVY 4XL


    ORN 1255 SEAGULL 100% COTTON SWEATSHIRT BLACK

    References
    orn:1255.NV.4XL
    rubix:354A5439
    ean:5055748765808
    brand logo
    brand logo
    Technical specifications
    Colournavy
    Size4xl
    Main materialcotton
    See all Specifications

    Product details : ORN 1255 SEAGULL 100 COTTON SWEATSHIRT NAVY 4XL


    One of the few 100% cotton sweatshirts available on the market, it's triple stitched for added strength. With a brushed fleece inner, this sweatshirt is designed to be warm and to last.

    Strengths

    • High quality, premium weight sweatshirt
    • Elasticated cuffs, neckline and waistband
    • Brushed fleece inner
    • Well padded, taped neckline for comfort
    • Half moon yolk at neck
    • Set in sleeve styling. Ideal for corporate logo's and very comfortable to wear
    • Triple stitched on all main seams for ultimate strength

    Technical specifications


    Attributes
    Colournavy
    Size4xl
    Main materialcotton
    Grammage320 g/m²
    Material100% cotton
    Show UNSPSC/ECL@SS
    £ 14.16 excl. VAT
    / Each
    £ 16.99 incl. VAT
    • Usually arrives within 14 working days