SPARTEX 11749Q SPOT A HAZARD, ASSESS THE RISK, FIND THE CAUSE, EVALUA

      Spot

      See technical information

      References

      Spartex:UK-11749Q
      Rubix:225A5335
      Manufacturer :11749Q
      brand logo

      Technical specifications

      Modelrigid plastic
      See all Specifications

      Product details : SPARTEX 11749Q SPOT A HAZARD, ASSESS THE RISK, FIND THE CAUSE, EVALUA


      This site safety sign helps remind employees of 6 simple steps to follow when a hazard has been found. S - Spot a Hazard. A - Assess the Risk. F - Find the Cause. E - Evaluate Solutions. T - Terminate the Danger. Y - You are Safe. S.A.F.E.T.Y




      Material Options Explained



      Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



      Rigid Plastic: Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.

      Technical specifications


      Attributes
      Modelrigid plastic
      Length600 mm
      Width450 mm
      £ 26.19 excl. VAT
      / Each
      £ 31.43 incl. VAT
      • Usually arrives within 14 working days