Environment and safety
Caring about the safety of business partners and their employees, Rubix offers preventative accessories and ergonomics, including warning signs, markers, barriers, and protective floor covering solutions.
Prevention and Ergonomics
Aid and Fire safety
Environment
First aid
Filter Options
CATEGORIES
prevention and ergonomics (6758)
environment (785)
aid and fire safety (134)
Brand
3m
(13)
action handling equipment
(1)
activate
(1)
armorgard
(36)
bahco
(1)
beaverswood supply company
(112)
blue diamond stl
(34)
7,282 Product(s) with 7,677 variant(s):
SPARTEX 55732 SITE OFFICE, ARROW LEFT SAVER SIGN 400X400
- spartex:UK-55732
- rubix:225A5431
- manufacturer :55732
- Usually arrives within 14 working days
£ 9.38 excl. VAT
/ Each
SPARTEX 886142 G-MAT STANDARD BLACK PVC 60CMX10M
- giss:886142
- rubix:248A2400
- ean:3660338396090
- Usually arrives within 14 working days
- Thickness:6 mm
- Width:600 mm
- Colour:black
£ 593.26 excl. VAT
/ Each
SPARTEX 71715G WARNING RAZOR WIRE (300X100MM) 7: POLYCARBONATE
- spartex:UK-71715G
- rubix:225A1526
- manufacturer :71715G
- Usually arrives within 14 working days
£ 11.52 excl. VAT
/ Each
SPARTEX 41416E FIRE ACTION RESIDENTIAL HOMES & MULTI-OCCUPANCY BUILDI
- spartex:UK-41416E
- rubix:224A7561
- manufacturer :41416E
- Usually arrives within 14 working days
- Model:photoluminescent s/a vinyl
£ 9.77 excl. VAT
/ Each
SPARTEX 853402 WASTE-BIN SACK UNIVERSAL + CAPACITY L 30 20ROLLS
- spartex:853402
- rubix:217A5410
- ean:3660338095368
- In stock: Next day delivery
- Volume:30 l
- Type:bin
£ 37.87 excl. VAT
/ Each
SPARTEX 56561 DIRECTION ARROW LEFT/RIGHT CLASS RA1 600MM
- spartex:UK-56561
- rubix:225A4874
- manufacturer :56561
- Usually arrives within 14 working days
£ 115.10 excl. VAT
/ Each
SPARTEX 21052H FIRE WARDENS ARE (6 NAMES AND NUMBERS) (300X250MM) SEL
- spartex:UK-21052H
- rubix:224A7188
- manufacturer :21052H
- Usually arrives within 14 working days
- Model:self adhesive vinyl
£ 6.69 excl. VAT
/ Each
SPARTEX 23202K NO UNAUTHORISED PERSONS ALLOWED BEYOND THIS POINT (400
- spartex:UK-23202K
- rubix:225A0223
- manufacturer :23202K
- Usually arrives within 14 working days
£ 8.78 excl. VAT
/ Each
SPARTEX 16682M DANGER RISK OF FALLING FALL PROTECTION MUST BE WORN (6
- spartex:UK-16682M
- rubix:225A3263
- manufacturer :16682M
- Usually arrives within 14 working days
£ 12.78 excl. VAT
/ Each
SPARTEX 41079U IN THE EVENT OF A FIRE LIFT THE COVER AND ACTIVATE ALA
- spartex:UK-41079U
- rubix:224A7086
- manufacturer :41079U
- Usually arrives within 14 working days
- Model:photoluminescent s/a vinyl
£ 2.85 excl. VAT
/ Each
SPARTEX BF010701 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
- spartex:UK-BF010701
- rubix:239A9411
- In stock: Next day delivery
- Width:600 mm
- Colour:black
- Length:900 mm
£ 38.75 excl. VAT
/ Each
SPARTEX 23609G EMPLOYEES ARE FORBIDDEN TO RIDE ON LIFT (300X100MM) SE
- spartex:UK-23609G
- rubix:225A0669
- manufacturer :23609G
- Usually arrives within 14 working days
£ 3.13 excl. VAT
/ Each
GPC WMTW30ME OBEX WALL MOUNTED TWIN BELT BARRIER - MESSAGED 3000 X 115
- gpc industries:WMTW30ME
- rubix:386A6534
- manufacturer :WMTW30ME
- Delivery usually within ( 4 ) days
£ 108.10 excl. VAT
/ Each
SPARTEX 13664G DO NOT STEP ON THIS SURFACE (300X100MM) R/PLASTIC
- spartex:UK-13664G
- rubix:225A0452
- manufacturer :13664G
- Usually arrives within 14 working days
£ 3.75 excl. VAT
/ Each
SPARTEX 42050G PUSH TO OPEN (300X100MM) 4 PHOTOLUMINESCENT S/A VINYL
- spartex:UK-42050G
- rubix:224A8844
- manufacturer :42050G
- Usually arrives within 14 working days
- Model:photoluminescent s/a vinyl
£ 9.19 excl. VAT
/ Each
SPARTEX P3201312 4 DRUMSPILL PALLET 1280MM X 275MM YEL/BLK
- spartex:UK-P3201312
- rubix:225A8051
- Usually arrives within 14 working days
£ 268.59 excl. VAT
/ Each
SPARTEX 83202K NO UNAUTHORISED PERSONS ALLOWED BEYOND THIS POINT (400
- spartex:UK-83202K
- rubix:225A0233
- manufacturer :83202K
- Usually arrives within 14 working days
£ 20.30 excl. VAT
/ Each
SPARTEX 17124G PLEASE USE OTHER DOOR < (300X100MM) 1: RIGID PLASTIC
- spartex:UK-17124G
- rubix:225A3106
- manufacturer :17124G
- Usually arrives within 14 working days
£ 3.75 excl. VAT
/ Each
SPARTEX 11078K FIRE DOOR DO NOT LEAVE OPEN (400X300MM) R/PLASTIC
- spartex:UK-11078K
- rubix:224A7220
- manufacturer :11078K
- Usually arrives within 14 working days
- Model:rigid plastic
£ 14.11 excl. VAT
/ Each
SPARTEX 32005G FIRE EXIT - DOWN AND LEFT (300X100MM) PHOTOESCENT RGD
- spartex:UK-32005G
- rubix:224A8131
- manufacturer :32005G
- Usually arrives within 14 working days
- Model:photoluminescent rigid
£ 10.00 excl. VAT
/ Each
SPARTEX 57563 PEDESTRIANS ARROW LEFT, 600X450MM RE-FLEX SIGN (3MM REF
- spartex:UK-57563
- rubix:225A5034
- manufacturer :57563
- Usually arrives within 14 working days
£ 69.95 excl. VAT
/ Each
SPARTEX P3202614 DBLE IBCSOFT TOPSPILLPALLET 2560X1350X2140MM YEL/BLK
- spartex:UK-P3202614
- rubix:225A8054
- Usually arrives within 14 working days
£ 3,230.80 excl. VAT
/ Each
SPARTEX 13646M DO NOT JUMP FROM LOADING DOCK (600X200MM) R/PLASTIC
- spartex:UK-13646M
- rubix:225A0935
- manufacturer :13646M
- Usually arrives within 14 working days
£ 12.78 excl. VAT
/ Each
SPARTEX 22051G PUSH PAD TO OPEN (300X100MM) 2: SELF ADHESIVE VINYL
- spartex:UK-22051G
- rubix:224A8852
- manufacturer :22051G
- Usually arrives within 14 working days
- Model:self adhesive vinyl
£ 3.13 excl. VAT
/ Each
24 items of 7282


























