SPARTEX 53042 NO SMOKING IT IS AGAINST THE LAW A4 RP 5 MISCELLANEOUS


Spartex Smoking Signs

References
spartex:UK-53042
rubix:225A0069
manufacturer :53042
brand logo
brand logo

Product details : SPARTEX 53042 NO SMOKING IT IS AGAINST THE LAW A4 RP 5 MISCELLANEOUS


The Smoking (Northern Ireland) Order
Must display signs at each public entrance to any work or public place. No smoking signs should also be displayed in public and business vehicles. Bedrooms in hotels, care homes and prisons are exempt.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.

Brass: 0.9mm brass with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.


Technical specifications


Attributes
No attributes to display for this product
£ 14.39 excl. VAT
/ Each
£ 17.27 incl. VAT
  • Usually arrives within 14 working days