3M 101E72I GENERAL PURPOSE MASKING TAPE BEIGE 72MMX50M


3M™ General Purpose Masking Tape 101E

References
3m:101E72
rubix:2536421
manufacturer :7100044325
ean:04046719937424
Technical specifications
Width72 mm
Length50 m
ColourOther
See all Specifications

Product details : 3M 101E72I GENERAL PURPOSE MASKING TAPE BEIGE 72MMX50M


3M™ Value Masking Tape 101E is a smooth, multi-purpose crepe paper tape for indoor light-duty applications. It is ideal for non-critical paint masking, but also bundling, sealing, attaching, and other applications. Tan coloured, rubber adhesive, thickness 0.12mm.

Benefits
Good initial tack to a wide variety of surfaces in different applications|| Reliable masking tape for general purpose light-duty applications | Good initial tack to a wide variety of surfaces|| Good initial tack to a wide variety of surfaces | Easy to write on for labelling|| For light-duty applications | Temperature resistant up to 60 °C for 30 minutes | Easy to write on for labelling

Technical specifications


Attributes
Width72 mm
Length50 m
ColourOther
Thickness0.12 mm
Show UNSPSC/ECL@SS
£ 5.98 excl. VAT
/ Each
£ 7.18 incl. VAT
  • In stock: Next day delivery