Mechanical Power Transmission
Explore the extensive range of mechanical power transmission products and components, including bearing grease, lubricating oil, V-belts, timing belts, and modular belts to keep your power transmission systems running smoothly.
Bearing Technology
Rubix offers innovative tools, accessories, and components for bearing technology, such as spherical plain bearings, heavy-duty bearing housing units, rolling bearings, and maintenance and service products from leading brands.
Linear Technology
Our linear technology range includes high-quality shaft and roller guides, easy-to-install linear hardware for rails and guides, and innovative modules and bearing systems from renowned manufacturers.
Drive Technology and Conveyors
Find a variety of drive components, including induction motors, single-phase and three-phase motors, inverters, variable speed drives, AC or DC motors, and high or low-voltage motors from brands such as Vogel, Weg, Siemens, Parker, Festo, and Mecaline.
Belts and Chains
Rubix offers over 4,500 drive belts, nearly 3,000 V-belts, a wide range of pulleys, and top-quality accessories and tools for pulley and belt handling and installation. We also provide complete chains, chain sprockets, plate wheels, and useful accessories.
Couplings and Connection Elements
Discover superior quality couplings and connection elements, such as bushings, hubs, locking elements, joints, shafts, clutches, jaw and rubber couplings, as well as curved tooth couplings in our online store.
Mechanical Transmission Sealing
Our mechanical transmission sealing range includes static seals such as quad-rings, end caps, cords, bonded seals, and O-ring and bellow kits, as well as dynamic seals like shaft seals, shaft repair sleeves, V-rings, and specialized, combination, and translational seals.
Damping Technology
Rubix offers premium damping technology products, such as buffers, shock absorbers, anti-vibration mounts, and springs from trusted manufacturers at competitive prices.
Mechanical Lubrication Technology
Our mechanical lubrication technology category includes various items and systems for machinery and equipment lubrication, including fluorinated polyether products, specialized lithium and calcium-based agents, and lithium mineral oil for various applications.
Drive & Conveyor technology
Belts and Chains
Couplings and connecting elements
Mechanical transmission sealing
Damping technology
Mechanical lubrication technology
43,909 Product(s) with 109,747 variant(s):
FESTO 684474 LUBRICATING GREASE LUB-KC1 SILIKONFREI 20ML
- festo:684474
- rubix:109A2454
- manufacturer :684474
- Usually arrives within 14 working days
- Packaging:1 tube
- NLGI class:2
- Viscosity at 40°C:180 mm²/s
Spherical plain bearings INA GE80-LO, Outer diameter: 120 mm | Width: 80 mm | Inner diameter: 80 mm
- ina:GE80-LO
- rubix:206A5320
- manufacturer :0066534640000
- ean:4012802533941
- Delivery usually within ( 7 ) days
- Inner diameter:80 mm
- Outer diameter:120 mm
- Width:80 mm
Precision / Spindle bearing NTN 7014UADG/GNP42U3G, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
- ntn:7014UADG/GNP42U3G
- rubix:394A4748
- ean:4547359874082
- Usually arrives within 14 working days
- Inner diameter:70 mm
- Outer diameter:110 mm
- Width:20 mm
DICHTOMATK MET ORING NTRILE70SH O-RING 0119,50X03,00 NBR 70
- dichtomatik:OR 119,50 3,00 70 NBR NB7028
- rubix:168A4395
- manufacturer :67003782
- Usually arrives within 14 working days
- Inner diameter:119.5 mm
- Cross-section diameter:3 mm
- Material:nbr
OPTIBELT 2450 14MHP 85 1997318
- optibelt:2450 14MHP 85
- rubix:266A0309
- manufacturer :1997318
- ean:4014486191837
- Usually arrives within 14 working days
- Profile:14mhp
- Primitive length:2450 mm
- Belt width:85 mm
Deep groove ball bearing NSK 6907VV, Outer diameter: 55 mm | Width: 10 mm | Inner diameter: 35 mm
- nsk:6907VV
- rubix:229A9991
- manufacturer :6907VV N
- ean:0029176026812
- Delivery usually within ( 2 ) days
- Inner diameter:35 mm
- Outer diameter:55 mm
- Width:10 mm
Deep groove ball bearing NTN 6009U1, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
- ntn:6009U1
- rubix:204A9002
- ean:4547359003918
- Delivery usually within ( 3 ) days
- Inner diameter:45 mm
- Outer diameter:75 mm
- Width:16 mm
SKF CYLIND ROLLR BEARING NU 2220 ECJ
- skf:NU 2220 ECJ
- rubix:103A6746
- manufacturer :15555
- ean:7316577043221
- Delivery usually within ( 3 ) days
- Inner diameter:100 mm
- Outer diameter:180 mm
- Width:46 mm
TIMKEN 23068EJW507C08C2 SPHERICAL ROLLER BEARING
- timken:23068EJW507C08C2
- rubix:397A1754
- manufacturer :190037575
- ean:0087796177222
- Usually arrives within 14 working days
- Inner diameter:340 mm
- Outer diameter:520 mm
- Width:133 mm
SKF BEARING SEATING RING U 312
- skf:U 312
- rubix:102A6193
- manufacturer :28185
- ean:7316570294361
- Usually arrives within 14 working days
- Inner diameter:85 mm
- Outer diameter:115 mm
- Width:11.5 mm
Tapered roller bearing NTN 4T-HM88547, Outer diameter: 56.5 mm | Inner diameter: 33.338 mm | Width: 27.783 mm
- ntn:4T-HM88547
- rubix:204A8126
- ean:4547359475999
- Usually arrives within 14 working days
- Inner diameter:33.338 mm
- Outer diameter:56.5 mm
- Width:27.783 mm
SKF F4BESS 40M-CPSS-DFH SQUARE FOUR BOLT FLANGED FOOD LINE HSD UNIT
- skf:F4BESS 40M-CPSS-DFH
- rubix:218A3507
- ean:07316579306928
- In stock: Next day delivery
- Inner diameter:40 mm
- Width:38.9 mm
- Fixation centre-to-centre distance:83 mm
FAG NU324-E-XL-TVP2 CYLINDRICAL ROLLER BEARING
- fag:NU324-E-XL-TVP2
- rubix:181A0170
- manufacturer :0167404160000
- ean:4012801235556
- Usually arrives within 14 working days
- Inner diameter:120 mm
- Outer diameter:260 mm
- Width:55 mm
Tapered roller bearing NTN 4T-13687, Outer diameter: 53.5 mm | Inner diameter: 38.1 mm | Width: 19.05 mm
- ntn:4T-13687
- rubix:204A6972
- ean:4547359514704
- Usually arrives within 14 working days
- Inner diameter:38.1 mm
- Outer diameter:53.5 mm
- Width:19.05 mm
INA NRB5X23,8-G2/0-10 NEEDLE ROLLER
- ina:NRB5X23,8-G2/0-10
- rubix:238A2280
- manufacturer :0002834019065
- ean:4054365284465
- Delivery usually within ( 7 ) days
- Outer diameter:5 mm
- Length:23.8 mm
MECALINE 883149 P06B3076 3TR76 BS TRIPLEX PILOT BORED SPROCKET
- mecaline:P06B3076
- rubix:254A6868
- manufacturer :883149
- ean:3660338365669
- Usually arrives within 14 working days
- Chain pitch:9.525 mm
- Profile:triplex (3)
- Number of teeth:76
Tapered roller bearing Timken 33462DC, Outer diameter: 117.475 mm | Inner diameter: 66.675 mm | Width: 53.975 mm
- timken:33462DC
- rubix:397A7673
- ean:0053893264035
- Usually arrives within 14 working days
- Inner diameter:66.675 mm
- Outer diameter:117.475 mm
- Width:53.975 mm
OPTIBELT PU TIMING BELT T10 660 1677ZA
- optibelt:16 T10 / 660
- rubix:132A7275
- manufacturer :1726875
- ean:4014486084504
- Usually arrives within 14 working days
- Profile:t10
- Primitive length:660 mm
- Belt width:16 mm
Angular contact ball bearing SKF 3307 A, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
- skf:3307 A
- rubix:106A0796
- manufacturer :98554
- ean:7316571185514
- In stock: Next day delivery
- Inner diameter:35 mm
- Outer diameter:80 mm
- Width:34.9 mm
SNR SC230SV PLUMMER BLOCK ACCESSORIES
- snr:SC.230.SV
- rubix:205A7631
- ean:3413520644895
- Delivery usually within ( 3 ) days
- Type:snr sc230sv plummer block accessories
Deep groove ball bearing Timken 61803-2RS, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 17 mm
- timken:61803-2RS
- rubix:106A1151
- manufacturer :100314679
- ean:0053893771335
- Delivery usually within ( 7 ) days
- Inner diameter:17 mm
- Outer diameter:28 mm
- Width:8 mm
SCHAEFFLER FITTING-TOOL-ALU.RING50/90 MOUNTING RING
- schaeffler:FITTING-TOOL-ALU.RING50/90
- rubix:386A7137
- manufacturer :0396979400000
- ean:4012802189049
- Usually arrives within 14 working days
- Type:mounting ring
Precision / Spindle bearing RHP T7006CTDULP3, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 26 mm
- rhp:T7006CTDULP3
- rubix:230A0196
- manufacturer :T7006CTDULP3 R
- ean:00747023105892
- Usually arrives within 14 working days
- Inner diameter:30 mm
- Outer diameter:55 mm
- Width:26 mm
NTN UELP308D1 BEARING UNIT
- ntn:UELP308D1
- rubix:206A1504
- ean:4547359781175
- Usually arrives within 14 working days
- Inner diameter:40 mm
- Outer diameter:90 mm










































