Fluid Transmission & Flow Technology
Rubix offers a vast range of products for fluid transfer and flow technology, including hydraulic couplings, air compressors, pneumatic cylinders, valves, hydraulic crimpers, actuators, and drives from trusted suppliers. The comprehensive range includes hydraulic hoses, infrared cameras, flow fluids, vacuum filtration systems, microfilters, and in-line filters.
Sealing technology
Measurement and control technology
Filtration and Care
Filter Options
Categories
pneumatics (90807)
hydraulics (6008)
measurement and control technology (1976)
hose & pipes (1265)
valves all fluid (744)
filtration and care (388)
industrial pumps (73)
sealing technology (33)
Brand
3m
(2)
acel
(1)
action seals
(1)
action sealtite
(21)
addvent
(1)
aeco sensors
(1)
alfa laval
(2)
50,213 Product(s) with 101,294 variant(s):
FESTO 543965 MINI SLIDE DGSL-12-50-PA
- festo:DGSL-12-50-PA
- rubix:114A1422
- manufacturer :543965
- ean:4052568183097
- Delivery usually within ( 2 ) days
- Type:mini slide
- Cylinder diameter:16 mm
- Cylinder stroke:50 mm
£ 643.62 excl. VAT
/ Each
SMC CQ2KB20-25DM COMPACT CYLINDER NON-ROTATING
- smc:CQ2KB20-25DM
- rubix:392A9572
- manufacturer :CQ2KB20-25DM
- Delivery usually within ( 11 ) days
- Type:compact cylinder
- Cylinder diameter:20 mm
- Cylinder stroke:25 mm
£ 58.52 excl. VAT
/ Each
SKF 61927478-1 MET.DEV. SSV 12-K (VA 1.4305)
- skf:619-27478-1
- rubix:226A2495
- Usually arrives within 14 working days
- Type:metering device
£ 978.47 excl. VAT
/ Each
SMC CP96SDB63-300-XC68 ISO 15552 CYLINDER
- smc:CP96SDB63-300-XC68
- rubix:111A0772
- Delivery usually within ( 13 ) days
- Type:standard mounting
£ 187.11 excl. VAT
/ Each
SMC CY1S15-150BZ MAGNETICALLY COUPLED RODLESS CYLINDER
- smc:CY1S15-150BZ
- rubix:393A4943
- manufacturer :CY1S15-150BZ
- Delivery usually within ( 6 ) days
- Type:rodless cylinder
- Cylinder stroke:150 mm
- Cylinder diameter:15 mm
£ 581.57 excl. VAT
/ Each
AVENTICS 5812611400
- aventics:5812611400
- rubix:273A2665
- ean:3661475958141
- Usually arrives within 14 working days
- Type:5/2-way valve series 581
- Number of Ports:5
£ 197.62 excl. VAT
/ Each
FESTO 1491841 SOLENOID VALVE
- festo:VZWD-L-M22C-M-G14-15-V-1P4-85
- rubix:392A0856
- manufacturer :1491841
- ean:4052568106393
- Delivery usually within ( 11 ) days
- Type:solenoid valve vzwd
- Number of Ports:2
£ 74.16 excl. VAT
/ Each
SMC CDQ2WA100TF-100DCZ COMPACT CYLINDER
- smc:CDQ2WA100TF-100DCZ
- rubix:106A6560
- manufacturer :00794390
- Delivery usually within ( 11 ) days
- Type:smc cdq2wa100tf-100dcz compact cylinder
£ 285.65 excl. VAT
/ Each
SMC SY100-30-4A-15 CONNECTOR ASSY WITH COVER
- smc:SY100-30-4A-15
- rubix:109A6064
- manufacturer :SY100-30-4A-15
- ean:3618036197792
- Delivery usually within ( 8 ) days
£ 3.10 excl. VAT
/ Each
FESTO 573418 SOLENOID VALVE VUVG-B10-B52-ZT-F-1T1L
- festo:VUVG-B10-B52-ZT-F-1T1L
- rubix:226A7008
- manufacturer :573418
- ean:4052568220174
- Delivery usually within ( 2 ) days
- Type:valve vuvg
- Number of Ports:5
£ 80.24 excl. VAT
/ Each
FESTO 8030281 DOUBLE NIPPLE NPFC-D-2R14-M
- festo:NPFC-D-2R14-M
- rubix:118A2645
- manufacturer :8030281
- ean:4052568063832
- Delivery usually within ( 2 ) days
- Type:npfc threaded fitting
£ 11.40 excl. VAT
/ 10 pieces
AVENTICS 0820061351
- aventics:0820061351
- rubix:274A2217
- manufacturer :0820061351
- ean:3661475865289
- Usually arrives within 14 working days
- Type:5/3-way valve series tc08
- Number of Ports:5
£ 217.87 excl. VAT
/ Each
FESTO 535972 SOLENOID VALVE MFH-5/3G-D-1-S-C-EX
- festo:MFH-5/3G-D-1-S-C-EX
- rubix:108A7199
- manufacturer :535972
- ean:4052568170226
- Delivery usually within ( 26 ) days
- Type:standard valve iso 5599-1
- Number of Ports:5
£ 219.09 excl. VAT
/ Each
FESTO 565933 INPUT MODULE
- festo:CPX-P-8DE-N
- rubix:390A5484
- manufacturer :565933
- ean:4052568213398
- Delivery date on request
Contact a branch
- Type:linking block
£ 391.78 excl. VAT
/ Each
SMC VFN2120N-3DB-02F-Q 5 PORT NAMUR INTERFACE SOLENOID VALVE
- smc:VFN2120N-3DB-02F-Q
- rubix:113A2104
- Delivery usually within ( 22 ) days
- Type:solenoid valve
- Number of Ports:5
£ 70.67 excl. VAT
/ Each
MECALINE 853537 BALL-VALVE MALE-FEMALE DIAMETER 1IN
- mecaline:853537
- rubix:216A3245
- ean:3660338096228
- Usually arrives within 14 working days
- Diameter (inch):1 ''
- Service pressure:32 bar
£ 15.43 excl. VAT
/ Each
SMC CQ2B50TF-5DZ COMPACT CYLINDER
- smc:CQ2B50TF-5DZ
- rubix:2601248
- manufacturer :CQ2B50TF-5DZ
- ean:3618035687812
- Delivery usually within ( 8 ) days
- Type:double acting
- Cylinder diameter:50 mm
- Cylinder stroke:5 mm
£ 57.60 excl. VAT
/ Each
SMC CDQ2B40TF-35DMZ COMPACT CYLINDER
- smc:CDQ2B40TF-35DMZ
- rubix:107A9537
- manufacturer :00791351
- Delivery usually within ( 11 ) days
- Type:compact cylinder
- Cylinder diameter:40 mm
- Cylinder stroke:35 mm
£ 74.48 excl. VAT
/ Each
FESTO 578326 PLUG CONNECTOR NPQH-D-Q10-E-P10
- festo:NPQH-D-Q10-E-P10
- rubix:116A1250
- manufacturer :578326
- ean:4052568060299
- Delivery usually within ( 2 ) days
- Material:nickel-plated brass
- Connection 1:10 mm
£ 48.60 excl. VAT
/ 10 pieces
SMC KPL12-04 FITTING
- smc:KPL12-04
- rubix:2606615
- manufacturer :KPL12-04
- ean:3618036071597
- Delivery usually within ( 8 ) days
- Material:polypropylene
- Connection 1:r 1/2
£ 8.45 excl. VAT
/ Each
SMC KQ2E08-G02N NICKEL BRASS FITTING G 1/4 THREAD 8 TUBE
- smc:KQ2E08-G02N
- rubix:393A7017
- manufacturer :01162596
- Delivery usually within ( 8 ) days
- Material:c3604, pbt
- Connection 1:8 mm
£ 6.19 excl. VAT
/ Each
SMC MGPM20TF-25Z COMPACT GUIDE CYLINDER
- smc:MGPM20TF-25Z
- rubix:2605478
- manufacturer :MGPM20TF-25Z
- ean:3618035908658
- Delivery usually within ( 8 ) days
- Type:slide bearing; double acting
- Cylinder diameter:20 mm
- Cylinder stroke:25 mm
£ 237.42 excl. VAT
/ Each
AVENTICS 5812521600
- aventics:5812521600
- rubix:273A2716
- Usually arrives within 14 working days
- Type:5/3-way valve series 581
- Number of Ports:5
£ 200.99 excl. VAT
/ Each
FESTO 190994 SUCTION CUP WITHOUT CONNECTOR ESV-50-SN
- festo:ESV-50-SN
- rubix:120A4892
- manufacturer :190994
- ean:4052568043223
- Delivery usually within ( 2 ) days
- Material:nitrile rubber
- Diameter:50 mm
- Shape:round
£ 9.76 excl. VAT
/ Each
24 items of 50213
































