Equipment
Rubix is a leading supplier of equipment and machinery for production, transport, storage, and construction companies. The offerings include machine tools, power generators, lifting, hoisting and pulling equipment, trolleys, industrial ladders, professional production vacuum cleaners, storage solutions, and heating, ventilation, dehumidification, and cooling systems.
Machine Tools
The machine tool range is divided into chip removal machinery, raw metalwork, 3D printing, and other workshop machinery. You can find drilling machines, lathes, milling machines, bending machines, sheet metal processing equipment, 3D printers, sharpeners, hydraulic workshop presses, and engraving machines.
Lifting, Hoisting, and Pulling Equipment
The selection includes chain trolleys, spring balancers, dynamometers, lifting and round slings, lifting cables, winches, tensioners, ropes, lifting structures, clamps, lifting accessories, storage systems, lifting chains, hooks, and other safe lifting equipment and accessories.
Trolleys
Rubix offers a variety of trolleys suitable for large warehouses, production halls, and workshops. Spare parts are also available, such as wheels, casters, roller plates, drum handling equipment, and platforms.
Power Generators
Discover top-tier generators from leading manufacturers, suitable for businesses, workshops, and factories.
Cleaning Equipment
Find industrial cleaning equipment, including powerful vacuum cleaners, wet cleaners, high-pressure washers, degreasing devices, and original repair parts.
Ladders
The range features top-quality industrial ladders, scaffolding equipment, ladder components, double-sided ladders, single ladders, and safe smart pods for working at height. Industrial platforms are also available at competitive prices.
Heating, Ventilation, Dehumidification, and Cooling Equipment
Rubix offers heating, ventilation, dehumidification, and cooling equipment from trusted manufacturers. The selection includes fan heaters, thermo-cooling devices, industrial oil radiators, forced-air fans, and a wide range of dehumidifying and cooling machines.
Storage Equipment
Rubix provides practical storage equipment for warehouses and factories. The range consists of industrial paper and plastic trays, profile shelving, container and collection trays, storage and workshop cabinets, as well as durable furniture resistant to mechanical damage.
Hoisting, lifting and pulling equipment
Trolleys
Power generator
Heating, ventilation, dehumidification, cooling
7,118 Product(s) with 10,008 variant(s):
SPARTEX SUC1206075XG EUROSLIDE 8 DRAW 3X100MM 3X150MM 2X200MM-GRN
- spartex:UK-SUC1206075XG
- rubix:225A0936
- manufacturer :SUC1206075XG
- Delivery usually within ( 16 ) days
- Height:1200 mm
- Width:600 mm
- Depth:750 mm
BOTT CUBIO LOUVRE WALL CUPBOARD WITH 33 PIECE BIN KIT 40031057.11V
- bott:40031057.11V
- rubix:2599175
- Delivery usually within ( 16 ) days
- Type:bin cupboard
BOTT CUBIO SL-858-6 DRAWER CABINET 40012097.11V
- bott:40012097.11V
- rubix:2599037
- Delivery usually within ( 16 ) days
- Number of drawers:6
- Height:800 mm
- Width:800 mm
SPARTEX V50Q125EAPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
- spartex:UK-V50Q125EAPJP05
- rubix:245A7103
- Usually arrives within 14 working days
- Load capacity:350 kg
- Wheel diameter:125 mm
BOTT VERSO AJSTABLE STORAGE BENCH2000X600X830-93030WORKTOP 16923033.11
- bott:16923033.11
- rubix:45032482
- Delivery usually within ( 16 ) days
- Height:930 mm
- Width:2000 mm
- Depth:600 mm
SPARTEX VSH100NYJHDP06 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
- spartex:UK-VSH100NYJHDP06
- rubix:230A4278
- Usually arrives within 14 working days
- Load capacity:300 kg
- Wheel diameter:100 mm
BOTT 40031053.77V CUBIO CUPBOARD
- bott:40031053.77V
- rubix:272A1555
- Delivery usually within ( 16 ) days
- Height:700 mm
- Width:1050 mm
- Depth:325 mm
SPARTEX SELS1745GXXX LOWER SHELF 1800MM MFC
- spartex:UK-SELS1745GXXX
- rubix:224A7705
- manufacturer :SELS1745GXXX
- Delivery usually within ( 16 ) days
- Type:square tube workbenches
CLIMB-IT AAD02PB DOMED FEET STEPS WITH PUNCHED TREAD - 2 TREAD
- climb-it:AAD02PB
- rubix:261A3451
- Delivery usually within ( 16 ) days
- Platform height:0.55 m
- Number of rungs:2
DRAPER 11755 MAGNETIC TOOL TRAY SET 3PCS
- draper:11755
- rubix:209A9839
- manufacturer :11755
- Delivery usually within ( 7 ) days
BOTT 40021098.19V CUBIO SMF-10616-1.1 CUPBOARD WITH PERFO DOOR
- bott:40021098.19V
- rubix:214A8101
- Delivery usually within ( 16 ) days
- Height:1600 mm
- Width:1050 mm
- Depth:650 mm
BOTT 40022093.77V CUBIO CUPBOARD
- bott:40022093.77V
- rubix:272A1517
- Delivery usually within ( 16 ) days
- Height:2000 mm
- Width:1300 mm
- Depth:650 mm
BOTT 16926671.11 CUBD 1300X550X2000+SLIDE DR+4 SHELF-LGHT GRY/BL
- bott:16926671.11
- rubix:214A7433
- Delivery usually within ( 16 ) days
- Height:2000 mm
- Width:1300 mm
NILFISK 302004262 ATTIX WET & DRY VACUUM 50-01 PC 110V 50-60HZ
- nilfisk:302004262
- rubix:80316310
- ean:4005337156181
- In stock: Next day delivery
- Vacuum:230 mbar
- Power:1150 W
- Power supply:110 V
SPARTEX 880564 POLYPROPYLENE ROPE 8MM X 100M
- Superseded Ref:854791
- spartex:880564
- rubix:217A4772
- ean:3660338339356
- Usually arrives within 14 working days
- Length:100 m
- Diameter:8 mm
- Material:polypropylene
BOTT 16917220.16V 1450HIGH DBL SIDE LVRE PANEL RACK+192 PCE BKIT
- bott:16917220.16V
- rubix:214A6698
- Delivery usually within ( 16 ) days
- Height:1450 mm
- Length:1000 mm
NILFISK 302000804 BAGS TO SUIT ATTIX 30 PK5
- nilfisk:302000804
- rubix:81256430
- ean:4005337033857
- Usually arrives within 14 working days
- Type:nilfisk 302000804 bags to suit attix 30 pk5
- Packaging:5
BOTT 16926661.24 CUBD 1300X550X900+WDW DR+2 SHELF-LGHT GRY / RD
- bott:16926661.24
- rubix:214A7421
- Delivery usually within ( 16 ) days
- Height:900 mm
- Width:1300 mm
- Depth:550 mm
SPARTEX SEUS1500LXXX UPPER SHELF 300MM LAMSTAT-1500MM LAMSTAT
- spartex:UK-SEUS1500LXXX
- rubix:224A8008
- manufacturer :SEUS1500LXXX
- Delivery usually within ( 6 ) days
- Type:esd square tube workbenches
NILFISK 81141101 VACUUM NOZZLE 32MM
- nilfisk:81141101
- rubix:202A3996
- ean:5711141075646
- Usually arrives within 14 working days
- Type:flexible nozzle
BOTT 40031076.77V CUBIO CUPBOARD
- bott:40031076.77V
- rubix:272A1572
- Delivery usually within ( 16 ) days
- Type:bott 40031076.77v cubio cupboard
- Height:700 mm
SPARTEX SUC1209065VR EUROSLIDE 7 DRAW 1X100MM 3X150MM 3X200MM-RED
- spartex:UK-SUC1209065VR
- rubix:225A1269
- manufacturer :SUC1209065VR
- Delivery usually within ( 16 ) days
- Height:1200 mm
- Width:900 mm
- Depth:650 mm
SPARTEX SBH15YELLOW STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB005 - Y
- spartex:UK-SBH15-YELLOW
- rubix:239A8954
- Delivery usually within ( 21 ) days
VULCAN MLTD50Y DOUBLE SCISSOR LIFT TROLLEY - 500KG 910 X 500 BLUE
- vulcan pro:MLTD50Y
- rubix:245A0411
- Delivery usually within ( 8 ) days




































