3M 201E/24 GENERAL PURPOSE MASKING TAPE BEIGE 24MMX50M


3M Premium General Purpose Masking Tape

References
3m:UU001568409
rubix:2536423
Technical specifications
Width24 mm
Length50 m
See all Specifications

Product details : 3M 201E/24 GENERAL PURPOSE MASKING TAPE BEIGE 24MMX50M


The all-rounder for covering work with good colour edges up to 80 ° C.

Strengths

Good colour edges
Residue-free removal in one piece
Good paint adhesion
Resistant to solvents and moisture
Universally applicable
No reworking necessary

Applications

The all-rounder for all types of interior painting up to 80 degrees, paper backing, rubber resin adhesive

Technical specifications


Attributes
Width24 mm
Length50 m
Thickness0.135 mm
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
  • In stock: Next day delivery