MARTINDALEMM65 DIGITAL MULTI METER


Martindale MM65 Autoranging Digital Multimeter

References
martindale electric:MM65
rubix:2518998
manufacturer :MARMM65
ean:5036162185922
Technical specifications
Measurement range1 mV/600 V;0.1 mV/600 V;0.1 µA/10 A;0.1 Ω/34 MΩ;<35 Ω
Category of preloadCAT III 600 V;CAT III 1000 V;CAT IV 600 V

Product details : MARTINDALEMM65 DIGITAL MULTI METER


600V AC/DC
• 0.1μA - 10A
• Continuity & Diode test
• Autoranging

Strengths

Continuity & diode test
Autoranging

Technical specifications


Attributes
Measurement range1 mV/600 V;0.1 mV/600 V;0.1 µA/10 A;0.1 Ω/34 MΩ;<35 Ω
Category of preloadCAT III 600 V;CAT III 1000 V;CAT IV 600 V
Show UNSPSC/ECL@SS
£ 104.00 excl. VAT
/ Each
£ 124.80 incl. VAT
  • Delivery within 10-15 business days