References
Bahco:3834-ARBR-930EL
Rubix:401A6676
Manufacturer :3834-ARBR-930EL
EAN:7314150265053
Product details : BAHCO 3834-ARBR-930EL EJECTOR ARBOR 16-30MM BI METAL
Arbors with ejector function for taking out the core easily
Arbors ending with EL are for Multi-Construction holesaws with All-round carbide drill included (Wood & Bricks)
Arbors ending with ESM are for Bi-Metal holesaws with HSS drill included (Metal & Wood)
Arbors ending with ES are for Carbide tipped holesaws with All-round carbide drill included (Fibreglass & Masonry)
For enlarging existing holes you can also buy 3834-Upsize that is exceptional to use in combination with our ejector arbors
All arbors are packed in retail package
No need to spend time on core removal once the cut is performed
With the Quick-Eject arbor you can easily remove the core and save time and energy
The strong High-Alloyed steel body prevents wobble
Arbors ending with EL are for Multi-Construction holesaws with All-round carbide drill included (Wood & Bricks)
Arbors ending with ESM are for Bi-Metal holesaws with HSS drill included (Metal & Wood)
Arbors ending with ES are for Carbide tipped holesaws with All-round carbide drill included (Fibreglass & Masonry)
For enlarging existing holes you can also buy 3834-Upsize that is exceptional to use in combination with our ejector arbors
All arbors are packed in retail package
No need to spend time on core removal once the cut is performed
With the Quick-Eject arbor you can easily remove the core and save time and energy
The strong High-Alloyed steel body prevents wobble
Technical specifications
Attributes
| Model | 3834-arbr-930el |
|---|---|
| Diameter | 30 mm |
| Stepped contact point diameter | 8.5 mm |
Show UNSPSC/ECL@SS
£ 25.25 excl. VAT
/ Each
£ 30.30 incl. VAT
- Delivery usually within ( 14 ) days



