Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Shaft guides
Linear ball bearing/bearing bushing
INA LINEAR BEARING KN20-B-PP
INA LINEAR BEARING KN20-B-PP
Ball bushing KN 3068 B PP
References
ina:
KN20-B-PP
rubix:
102A4028
manufacturer :
0193187150000
ean:
4012802422191
Technical specifications
Series
KN..-B-PP
Inner diameter
20
mm
Outer diameter
32
mm
See all Specifications
Product details
Technical specifications
Product details : INA LINEAR BEARING KN20-B-PP
Ball sockets KN. -B-PP, closed version, completely impermeable, regreasable, self-aligning.
Linear ball bearing KN..-B-PP, closed model, sealed on all sides, with relubrication facility, self-aligning
Technical specifications
Attributes
Series
KN..-B-PP
Inner diameter
20
mm
Outer diameter
32
mm
Length
45
mm
Sealing
Sealed both sides
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.05
excl. VAT
/
Each
£
51.66
incl. VAT
In stock: Next day delivery
Select variants (3)
Create PDF from product