COBA BUFFER CLEAR STRIP CUT CS001 LENGTH 200MM


Coba Standard Clear Strip Curtain Roll

References
coba europe:CS001-014-PV-CL-01C
rubix:2527128
Technical specifications
Width200 mm
Length50 m
Thickness2 mm
See all Specifications

Product details : COBA BUFFER CLEAR STRIP CUT CS001 LENGTH 200MM


PVC Strip Curtains are used as internal and external thermal partitions, but can also act as a barrier to fumes, dust, flying insects, birds etc. They can be used to reduce noise levels between production areas and quiet areas, i.e. Quality Control in factories. 'Buffer' type strips are available for extreme conditions where 'Standard' material may have a more limited lifespan.

Applications

Manufactured from high quality, low toxic Cadmium free PVC material
Resistant to a wide range of chemicals
Excellent abrasion resistance
Replacement strips priced per linear meter
Supplied complete with hanging plate
Extremely good clarity and consistency of colour tint and dimensional tolerances

Technical specifications


Attributes
Width200 mm
Length50 m
Thickness2 mm
ColourColourless
Show UNSPSC/ECL@SS
£ 8.31 excl. VAT
/ Each
£ 9.97 incl. VAT
  • Delivery within 10-15 business days