Compressed air filter elements are designed to remove oil and water in liquid and aerosol state, atmospheric dirt and solid particulate. Parker domnick hunter OIL-Xplus elements have been proven and trusted for many years, delivering continuous high quality compressed air. The design of the original OIL-Xplus element has been modified to now include pleated media construction and improved drainage material. Pleated media construction reduces the differential pressure over the elements service life, reducing operational costs. Changes to the materials of construction of the element, increases the operating parameters of the standard replacement element.
Strengths
Lower total cost of ownership
Lower environmental impact reducing CO2 emissions
Guaranteed continuous air quality
Design to be retrofitted into original OIL-Xplus filter housings
Replaces standard AO, AA, PF, AX and AO-TS, AA-TS grade elements
Maximum operating temperature 100°C
Applications
Compressed air and nitrogen gas filtration
Technical specifications
Attributes
Type
AA and AATS High Efficiency Coalescing and Dry Particulate