Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Glues
Adhesives and sealants for installation and sealing
Adhesives
2-component adhesive
BOSTIK 2402 250ML CONTACT ADHESIVE
BOSTIK 2402 250ML CONTACT ADHESIVE
Contact 2402
References
bostik:
2402 250ML
rubix:
300620
manufacturer :
35119
Technical specifications
Capacity
250
ml
Colour
Yellow
Max. temperature
90
°C
See all Specifications
Security form
Product details
Technical specifications
Product details : BOSTIK 2402 250ML CONTACT ADHESIVE
Polychloroprene, high performance, two part adhesive suitable for bonding rubber. Can also be used on GRP and metal when used with 9252 primer order code 30-0623 and 30-0624.
Technical specifications
Attributes
Capacity
250
ml
Colour
Yellow
Max. temperature
90
°C
Min. temperature
-40
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.15
excl. VAT
/
Each
£
18.18
incl. VAT
In stock: Next day delivery
Select variants (2)
Create PDF from product