ROCOL 10040 DRY MOLY PASTE 100G


Dry Moly Paste

References
rocol:10040
rubix:162014
manufacturer :DRY MOLY PASTE 100g
ean:5024747100408
Technical specifications
Compositiondry molybdenum
Packaging100gr
Usedry molybdenum film
See all Specifications

Product details : ROCOL 10040 DRY MOLY PASTE 100G


Dry film coating of molybdenum disulphide in paste form.
High purity, extreme load dry film molybdenum disulphide paste designed for use where a wet lubricant cannot be tolerated. DRY MOLY Paste is an assembly lubricant for sliding surfaces such as plain bearings, pins, cams and slides intended to reduce friction and therefore increase life of moving parts in highly corrosive environments. DRY MOLY Paste can also be used in conjunction with a wet film lubricant enhancing performance and extending life of components and assemblies.

Strengths

Ideal where wet film lubricants cannot be tolerated.
Prevents galling, pick-up and seizure.
Resistant to high loads (up to 7,000 kg/cm2).
Excellent wear resistance.
Wide temperature range of -50°C to + 450°C.
Fast drying.
Rolls Royce, RAF, Naval and NATO approvals.

Applications

DRY MOLY Spray is an assembly lubricant for sliding surfaces such as plain bearings, pins, cams and slides intended to reduce friction and therefore increase life of moving parts in highly corrosive environments.

Technical specifications


Attributes
Compositiondry molybdenum
Packaging100gr
Usedry molybdenum film
Min. temperature-50 °C
Max. temperature450 °C
NLGI class3
Show UNSPSC/ECL@SS
£ 62.04 excl. VAT
/ Each
£ 74.45 incl. VAT
  • In stock: Next day delivery