DURABIN 1800474050 90L SQUARE RECYCLING/FOOD BIN GREY

DURABIN 1800474050 90L SQUARE RECYCLING/FOOD BIN GREY

See technical information
References
Rubix-DE:3410007210, 30109423
Rubix:417A5796
brand logo

Product details : DURABIN 1800474050 90L SQUARE RECYCLING/FOOD BIN GREY


• 90 litre square bin in grey with handles for easy transportation.
• Ideal for waste-disposal and recycling in the office and warehouse environment.
• Food safe to European standard in all colours (pursuant to EU Directive 1935/2004/EU), with the exception of black.
• Dimensions: 610 x 520 x 490 mm (H x W x D)
• Product is 100% recyclable

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 33.65 excl. VAT
/ Each
£ 40.38 incl. VAT
  • Delivery usually within ( 14 ) days