DURABIN 1800496050 60L SQUARE RECYCLING/FOOD BIN GREY

DURABIN 1800496050 60L SQUARE RECYCLING/FOOD BIN GREY

See technical information
References
Rubix-DE:3410007185, 30109388
Rubix:417A5798
brand logo

Product details : DURABIN 1800496050 60L SQUARE RECYCLING/FOOD BIN GREY


• 60 litre square bin in white with handles for easy transportation
• Ideal for waste-disposal and recycling
• Ideal for waste-disposal and recycling in the office and warehouse environment.
• Bin is food safe to European standard in all colours (pursuant to EU Directive 1935/2004/EU)
• Can be stored in a freezer.
• Dimensions: 600 x 282 x 590 mm (H x W x D)
• Product is 100% recyclable

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 26.68 excl. VAT
/ Each
£ 32.02 incl. VAT
  • Delivery usually within ( 14 ) days