Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Furniture
Bathroom accessories
Shower head
MIRA 1.1788.005 9.5KW VIE ELECTRIC SHOWER WHITE (H)329 MM X (W)22
MIRA 1.1788.005 9.5KW VIE ELECTRIC SHOWER WHITE (H)329 MM X (W)22
Electric Shower
References
mira:
1.1788.005
rubix:
234A9063
manufacturer :
1.1788.005
Technical sheet / Technical file
Product details
Technical specifications
Product details : MIRA 1.1788.005 9.5KW VIE ELECTRIC SHOWER WHITE (H)329 MM X (W)22
9.5Kw Mira Vie Electric Shower White (H)329 mm x (W)220 mm x (D)101 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
203.76
excl. VAT
/
Each
£
244.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
1.1788.004 8.5KW ELEC SHOWER WHITE CHROME MIRA VIE
1.1785.002 MIRA ADVANCE 9.8KW
1.1785.001 MIRA ADVANCE 8.7KW
1.1746.002 MIRA SPORT 9.0KW WHITE/CHROME
1.1788.010 8.5KW MIRA JUMP MULTIFIT SHOWER WHITE
MIRA 2.1605.103 RESPONSE 4 MODE SHOWER HEAD WHITE
1.1785.003 MIRA ADVANCE FLEX 8.7KW
TRITON SP8008ZFF SHOWER 8.5KW
1.1532.353 MIRA VIGOUR T
MIRA 1.1788.477 7.5KW MULTI FIT ELECTRIC SHOWER - CHROM
1.1785.005 MIRA ADVANCE FLEX EXTRA 8.7KW
1.1788.011 9.5KW ELEC SHOWER WHT/CHR MIRA JUMP