PARKER EO-FEMALE-CONNECTOR GAI22LRCFX


    Ermeto DIN tube to female high pressure hydraulic tube fittings

    References
    parker hannifin:GAI22LRCFX
    rubix:155A5900
    brand logo
    brand logo
    Technical specifications
    MaterialSteel
    TypeFemale Connector
    Exterior tube diameter22 mm
    See all Specifications

    Product details : PARKER EO-FEMALE-CONNECTOR GAI22LRCFX


    The main function of Ermeto tube-to-female high pressure hydraulic DIN tube fittings is to connect a tube with a port. This broad range of DIN fittings from GAI-M and GAI-NPT is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).

    Markets:
    • Automotive
    • Defence
    • Energy
    • Environment
    • Industrial
    • Infrastructure
    • Machine Tools
    • Materials Handling
    • Mobile
    • Oil and Gas
    • Power Generation
    • Process
    • Transportation
    • Water

    Applications:
    • Suitable for general hydraulic applications.

    Features/ benefits:
    •Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
    • Stainless steel surface: Ermeto DIN tube to female high pressure tube fittings in a stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
    • High pressure: Tube-to-female fittings have pressure ratings of up to 400 bar (S series) and 315 bar (L series), so that the fittings can be used in a wide range of applications.
    Accessories Included: n/a
    Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
    Body Material: Steel
    Brand: Ermeto
    Configuration: Tube to Port
    Connection 1 Size: 22 mm Tube O.D.
    Connection 1 Size: 22 mm (O.D.)
    Connection 1 Type: Male, 24° Cone
    Connection 1 Type: Male 24° Cone
    Connection 2 Size: G 3/4 inch Thread
    Connection 2 Size: G 3/4
    Connection 2 Type: Female, BSPP
    Connection 2 Type: Female BSPP
    Division: High Pressure Connectors Europe Division
    For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
    Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
    Maximum Ambient Temperature: 300, 572
    Maximum Fluid Temperature: 300, 572
    Maximum Operating Pressure: 160
    Minimum Ambient Temperature: -40
    Minimum Fluid Temperature: -40
    Product Series: EO Light
    Product Style: Stud Fitting
    Product Type: Hydraulic DIN Fittings
    Seal Material: n/a
    Seal Type: Sealing Edge
    Shape: Straight
    Specifications Met: DIN, ISO 8434, ISO 1179-1
    Technology: Fluid & Gas Handling

    Technical specifications


    Attributes
    MaterialSteel
    TypeFemale Connector
    Exterior tube diameter22 mm
    Threading diameter (inch)G 3/4 ''
    Show UNSPSC/ECL@SS
    £ 10.70 excl. VAT
    / Each
    £ 12.84 incl. VAT
    • Usually arrives within 14 working days