Hydraulic joining technique
Filter Options
CATEGORIES
screw fittings (3633)
hose fittings (659)
coupling technology (340)
Brand
action sealtite
(17)
aventics
(153)
burnett and hillman
(1)
bürkert
(2)
camozzi
(44)
cejn
(7)
dyros
(1)
4,468 Product(s) with 4,632 variant(s):
LEGRIS SS FITTING 3805 06 13
- parker:3805 06 13
- rubix:115A7527
- manufacturer :3805 06 13
- ean:0820099289243
- In stock: Next day delivery
- Type:3805
£ 85.45 excl. VAT
/ 5 pieces
GATES MEGACRIMP COUPLING 4G4FBSPORX
- gates:4G4FBSPORX
- rubix:117A8686
- manufacturer :7100-19591-5
- ean:5414465712685
- In stock: Next day delivery
- Material:steel
- Type:coupling
- Threading diameter (inch):g 1/4 ''
£ 2.78 excl. VAT
/ Each
MECALINE STRAIGHT MALE 10-G3/8IN859574
- mecaline:859574
- rubix:214A5335
- ean:3660338145711
- In stock: Next day delivery
- Material:brass
- Type:olive connector, brass, unplated, straight, m3/8 co tube 10
- Threading diameter (inch):3/8 ''
£ 5.39 excl. VAT
/ Each
LEGRIS SS FITTING 3806 06 00
- parker:3806 06 00
- rubix:116A2548
- manufacturer :3806 06 00
- ean:0820099290089
- In stock: Next day delivery
- Type:3806
- Connection 1:push-to-connect ''
- Material:316l stainless steel
£ 98.85 excl. VAT
/ 5 pieces
LEGRIS 0936 00 10 HEXAGON PLUG MALE 1/8IN BSPT NICKEL
- parker:0936 00 10
- rubix:395A8499
- manufacturer :0936 00 10
- ean:0886357031436
- In stock: Next day delivery
- Material:nickel-plated brass (body)
- Type:adaptor
- Threading diameter (inch):r 1/8 ''
£ 46.50 excl. VAT
/ 50 pieces
PARKER 3/8GG44MS FEMALE THREAD COUPLING
- parker:3/8GG44MS
- rubix:389A6928
- manufacturer :3/8GG44MS
- In stock: Next day delivery
- Material:steel;chromium-6 free
- Type:female thread coupling
- Threading diameter (inch):3/8 ''
£ 83.85 excl. VAT
/ 15 pieces
PARKER STEEL ZINC PLATED ELBOWTHREADED ADAPTOR G 1/4 MALE G 1/4 FEMALE
- parker:4C6MK4S
- rubix:80214933
- manufacturer :4C6MK4S
- In stock: Next day delivery
- Type:swivel nut elbow
£ 177.80 excl. VAT
/ 20 pieces
LEGRIS 0206 10 00 BLANKING PLUG 1/8IN BSPT STEEL
- parker:0206 10 00
- rubix:395A8442
- manufacturer :0206 10 00
- ean:0820099672045
- In stock: Next day delivery
- Material:steel
- Type:internal hexagon head plug
- Threading diameter (inch):r 1/8 ''
£ 62.50 excl. VAT
/ 50 pieces
PARKER GE16SREDCF 1/2IN BSP 16S MALE STUD COUPLING
- parker:GE16SREDCF
- rubix:80386012
- manufacturer :GE16SREDCF
- In stock: Next day delivery
- Material:zinc-plated steel
- Type:male stud connector
- Threading diameter (inch):g 1/2 a ''
£ 107.30 excl. VAT
/ 10 pieces
LEGRIS 0123 16 27 ADAPTOR RUBBER HOSE 16MM X 3/4IN BSPT
- parker:0123 16 27
- rubix:395A8408
- manufacturer :0123 16 27
- ean:0820099112770
- In stock: Next day delivery
- Type:123
£ 108.00 excl. VAT
/ 10 pieces
MECALINE 884723 MALE 8MM R1/4IN
- mecaline:884723
- rubix:216A3329
- ean:3660338380815
- In stock: Next day delivery
- Material:stainless steel aisi 316
- Type:instrumentation tube
- Threading diameter (inch):1/4r ''
£ 22.96 excl. VAT
/ Each
PARKER VSTI11/2ED71 EO SOFT SEAL BLANKING PLUG
- parker:VSTI11/2ED71
- rubix:252A4866
- manufacturer :VSTI11/2ED71
- In stock: Next day delivery
- Type:sealing spigot for pipe ends
£ 150.42 excl. VAT
/ 3 pieces
PARKER EO-SOFT-SEAL-PLUG VSTI11/2EDCF
- parker:VSTI11/2EDCF
- rubix:155A5183
- manufacturer :VSTI11/2EDCF
- In stock: Next day delivery
- Type:sealing plug for threaded holes vsti11/2edcf
£ 84.80 excl. VAT
/ 4 pieces
PARKER PARKRIMP-FITTING 19248-16-16
- parker:19248-16-16
- rubix:155A9401
- manufacturer :19248-16-16
- In stock: Next day delivery
- Type:female bsp parallel pipe swivel straight fitting
- Connection 1:1 ''
- Material:steel
£ 395.00 excl. VAT
/ 10 pieces
LEGRIS HOSE TAIL 0123 13 21
- parker:0123 13 21
- rubix:123A1935
- manufacturer :0123 13 21
- ean:0820099112657
- Usually arrives within 14 working days
- Type:123
£ 69.20 excl. VAT
/ 10 pieces
PARKER EO-SOFT-SEAL-PLUG VSTI1/8EDCF
- parker:VSTI1/8EDCF
- rubix:155A6064
- manufacturer :VSTI1/8EDCF
- Usually arrives within 14 working days
- Material:steel
- Type:blanking plug for ports
- Threading diameter (inch):g 1/8 ''
£ 136.50 excl. VAT
/ 50 pieces
PARKER EO-SOFT-SEAL-PLUG VSTI3/4EDCF
- parker:VSTI3/4EDCF
- rubix:155A6443
- manufacturer :VSTI3/4EDCF
- Usually arrives within 14 working days
- Type:sealing plug for threaded holes vsti3/4edcf
£ 140.25 excl. VAT
/ 25 pieces
PARKER JIC INSERT 10648-6-6
- parker:10648-6-6
- rubix:155A9303
- manufacturer :10648-6-6
- Usually arrives within 14 working days
- Type:straight swivel
- Connection 1:9/16 ''
- Material:steel
£ 282.50 excl. VAT
/ 50 pieces
LEGRIS SS COMPRESSN FITTING 1824 06 00
- parker:1824 06 00
- rubix:113A8708
- manufacturer :1824 06 00
- ean:0820099194233
- Usually arrives within 14 working days
- Type:complementary fitting
£ 14.65 excl. VAT
/ 5 pieces
PARKER VSTI3/8EDCF BLANK FOR PORT
- parker:VSTI3/8EDCF
- rubix:80347565
- manufacturer :VSTI3/8EDCF
- Usually arrives within 14 working days
- Material:steel
- Type:blanking plug for ports
- Threading diameter (inch):g 3/8 ''
£ 178.00 excl. VAT
/ 50 pieces
LEGRIS BRS COMPRESN FITTING 0126 06 00
- parker:0126 06 00
- rubix:113A9154
- manufacturer :0126 06 00
- ean:0820099114460
- Usually arrives within 14 working days
- Type:126
£ 107.50 excl. VAT
/ 50 pieces
PARKER EO-SOFT-SEAL-PLUG VSTI1/2EDCF
- parker:VSTI1/2EDCF
- rubix:155A6331
- manufacturer :VSTI1/2EDCF
- Usually arrives within 14 working days
- Material:steel
- Type:blanking plug for ports
- Threading diameter (inch):1/2 ''
£ 210.50 excl. VAT
/ 50 pieces
PARKER 10648-8-8 47 SERIES FEMALE JIC 37 DEG SWIVEL STRAIGHT
- parker:10648-8-8
- rubix:249A2114
- manufacturer :10648-8-8
- Usually arrives within 14 working days
- Material:steel
- Type:female jic 37° - pivot
- Threading diameter (inch):3/4x16 ''
£ 316.40 excl. VAT
/ 40 pieces
LEGRIS LF3000 FITTING 3379 06 00
- parker:3379 06 00
- rubix:116A2550
- manufacturer :3379 06 00
- ean:0820099269016
- Usually arrives within 14 working days
- Type:3379
- Connection 1:6 mm (o.d.) ''
- Connection 1:6 mm (o.d.) ''
£ 57.85 excl. VAT
/ 5 pieces
24 items of 4468



















