Female stud coupling
Filter Options
Categories
female stud coupling (64)
Brand
aventics
(4)
mecaline
(6)
parker
(54)
59 Product(s) with 64 variant(s):
PARKER 3/8GG44MS FEMALE THREAD COUPLING
- parker:3/8GG44MS
- rubix:389A6928
- manufacturer :3/8GG44MS
- In stock: Next day delivery
- Material:steel;chromium-6 free
- Type:female thread coupling
- Threading diameter (inch):3/8 ''
£ 83.85 excl. VAT
/ 15 pieces
PARKER EO-FEMALE-CONNECTOR GAI08LRCFX
- parker:GAI08LRCFX
- rubix:155A6199
- manufacturer :GAI08LRCFX
- Usually arrives within 14 working days
- Material:zinc-plated steel without cr.
- Type:cylindrical female joint.
- Threading diameter (inch):g 1/4 ''
£ 79.75 excl. VAT
/ 25 pieces
PARKER 1/4GG44MS FEMALE UNION BSPP
- parker:1/4GG44MS
- rubix:230A3686
- manufacturer :1/4GG44MS
- Usually arrives within 14 working days
- Material:steel
- Type:port adaptor
- Threading diameter (inch):1/2 in - 14 ''
£ 66.80 excl. VAT
/ 20 pieces
PARKER EO-FEMALE-CONNECTOR GAI10LRCFX
- parker:GAI10LRCFX
- rubix:155A5406
- manufacturer :GAI10LRCFX
- Usually arrives within 14 working days
- Material:zinc-plated steel without cr.
- Type:cylindrical female joint.
- Threading diameter (inch):g 1/4 ''
£ 86.25 excl. VAT
/ 25 pieces
PARKER 1/2GG44MS FEMALE THREAD COUPLING
- parker:1/2GG44MS
- rubix:389A6920
- manufacturer :1/2GG44MS
- Usually arrives within 14 working days
- Material:steel
- Type:port adaptor
- Threading diameter (inch):1/2 in - 14 ''
£ 37.00 excl. VAT
/ 10 pieces
PARKER GAI06LRCF FEMALE CONNECTOR
- parker:GAI06LRCF
- rubix:389A6858
- manufacturer :GAI06LRCF
- Usually arrives within 14 working days
- Material:steel
- Type:hydraulic din fitting
- Threading diameter (inch):g 1/8 ''
£ 96.75 excl. VAT
/ 25 pieces
PARKER EO-GAUGE-CONNECTOR MAV06LROMDCF
- parker:MAV06LROMDCF
- rubix:155A5404
- manufacturer :MAV06LROMDCF
- Usually arrives within 14 working days
- Material:steel
- Type:pressure gauge connector
- Threading diameter (inch):g 1/4 ''
£ 243.50 excl. VAT
/ 50 pieces
PARKER GAI10LRCF FEMALE CONNECTOR
- parker:GAI10LRCF
- rubix:389A6918
- manufacturer :GAI10LRCF
- Usually arrives within 14 working days
- Material:steel
- Type:female connector
- Threading diameter (inch):g 1/4 ''
£ 122.50 excl. VAT
/ 25 pieces
PARKER EO-FEMALE-CONNECTOR GAI12LRCFX
- parker:GAI12LRCFX
- rubix:155A5156
- manufacturer :GAI12LRCFX
- Usually arrives within 14 working days
- Material:zinc-plated steel without cr.
- Type:cylindrical female joint.
- Threading diameter (inch):g 3/8 ''
£ 128.50 excl. VAT
/ 25 pieces
PARKER GAI08LRCF FEMALE CONNECTOR
- parker:GAI08LRCF
- rubix:389A6826
- manufacturer :GAI08LRCF
- Usually arrives within 14 working days
- Material:steel
- Type:hydraulic tube fitting
- Threading diameter (inch):g 1/4 ''
£ 140.75 excl. VAT
/ 25 pieces
PARKER EO-GAUGE-CONNECTOR MAV12LROMDCF
- parker:MAV12LROMDCF
- rubix:156A4404
- manufacturer :MAV12LROMDCF
- Usually arrives within 14 working days
- Material:steel
- Type:pressure gauge adaptor
- Threading diameter (inch):g 1/4 ''
£ 143.00 excl. VAT
/ 25 pieces
PARKER EO-FEMALE-CONNECTOR GAI15LRCFX
- parker:GAI15LRCFX
- rubix:155A5686
- manufacturer :GAI15LRCFX
- Usually arrives within 14 working days
- Material:zinc-plated steel without cr.
- Type:cylindrical female joint.
- Threading diameter (inch):g 1/2 ''
£ 115.60 excl. VAT
/ 20 pieces
PARKER EO-FEMALE-CONNECTOR GAI18LRCFX
- parker:GAI18LRCFX
- rubix:155A5080
- manufacturer :GAI18LRCFX
- Usually arrives within 14 working days
- Material:zinc-plated steel without cr.
- Type:cylindrical female joint.
- Threading diameter (inch):g 1/2 ''
£ 102.60 excl. VAT
/ 15 pieces
PARKER EO-FEMALE-CONNECTOR GAI08SRCFX
- parker:GAI08SRCFX
- rubix:155A5297
- manufacturer :GAI08SRCFX
- Usually arrives within 14 working days
- Material:zinc-plated steel without cr.
- Type:metric cylindrical female joint.
- Threading diameter (inch):g 1/4 ''
£ 176.75 excl. VAT
/ 25 pieces
PARKER GAI15LRCF FEMALE CONNECTOR
- parker:GAI15LRCF
- rubix:389A6900
- manufacturer :GAI15LRCF
- Usually arrives within 14 working days
- Material:steel
- Type:female connector
- Threading diameter (inch):g 1/2 ''
£ 200.00 excl. VAT
/ 25 pieces
PARKER EO-GAUGE-CONNECTOR MAV12SROMDCF
- parker:MAV12SROMDCF
- rubix:155A5178
- manufacturer :MAV12SROMDCF
- Usually arrives within 14 working days
- Material:steel
- Type:pressure gauge connector
- Threading diameter (inch):g 1/2 ''
£ 195.80 excl. VAT
/ 20 pieces
PARKER GAI18LRCF FEMALE CONNECTOR
- parker:GAI18LRCF
- rubix:389A6690
- manufacturer :GAI18LRCF
- Usually arrives within 14 working days
- Material:steel
- Type:female connector
- Threading diameter (inch):g 1/2 ''
£ 106.90 excl. VAT
/ 10 pieces
PARKER EO-FEMALE-CONNECTOR GAI16SRCFX
- parker:GAI16SRCFX
- rubix:155A6439
- manufacturer :GAI16SRCFX
- Usually arrives within 14 working days
- Material:zinc-plated steel without cr.
- Type:metric cylindrical female joint.
- Threading diameter (inch):g 1/2 ''
£ 182.40 excl. VAT
/ 15 pieces
PARKER GAI18LR3/8CFX FITTING TO G 3/8 F
- parker:GAI18LR3/8CFX
- rubix:395A8727
- manufacturer :GAI18LR3/8CFX
- Usually arrives within 14 working days
- Material:steel
- Type:female connector
- Threading diameter (inch):g 3/8 in ''
£ 271.05 excl. VAT
/ 15 pieces
PARKER EO-FEMALE-CONNECTOR GAI12LR1/2CFX
- parker:GAI12LR1/2CFX
- rubix:155A5681
- manufacturer :GAI12LR1/2CFX
- Usually arrives within 14 working days
- Material:steel
- Type:female connector
- Threading diameter (inch):g 1/2 ''
£ 184.60 excl. VAT
/ 10 pieces
PARKER GAI12LR1/2CF FEMALE CONNECTOR
- parker:GAI12LR1/2CF
- rubix:389A6617
- manufacturer :GAI12LR1/2CF
- Usually arrives within 14 working days
- Material:steel
- Type:female connector
- Threading diameter (inch):g 1/2 ''
£ 200.90 excl. VAT
/ 10 pieces
PARKER EO-DISTANCE-ADAPTER DA15LOMDCF
- parker:DA15LOMDCF
- rubix:155A4949
- manufacturer :DA15LOMDCF
- Usually arrives within 14 working days
- Material:steel (body);nbr (seal)
- Type:hydraulic din fitting
- Threading diameter (inch):0.87 ''
£ 268.10 excl. VAT
/ 10 pieces
PARKER EO-FEMALE-CONNECTOR GAI28LRCFX
- parker:GAI28LRCFX
- rubix:155A6069
- manufacturer :GAI28LRCFX
- Usually arrives within 14 working days
- Material:steel
- Type:female connector
- Threading diameter (inch):g 1 ''
£ 158.55 excl. VAT
/ 5 pieces
PARKER EGE16SR3/4EDCF MALE CONNECTOR
- parker:EGE16SR3/4EDCF
- rubix:395A8590
- manufacturer :EGE16SR3/4EDCF
- Usually arrives within 14 working days
- Material:steel (body);nbr (seal)
- Type:hydraulic din fitting
- Threading diameter (inch):g 3/4 a ''
£ 318.30 excl. VAT
/ 10 pieces
24 items of 59






