Screw fittings
Filter Options
Categories
male stud coupling (778)
elbow joint (418)
adapter for screw fitting (381)
hydraulic threaded fitting (363)
t-fitting (346)
reduction fitting (319)
accessory for screw fittings (245)
l-fitting (228)
nut for screw fitting (174)
screw plug (140)
bulkhead fitting (87)
female stud coupling (64)
double nipple fitting (30)
y-fitting (27)
cross fitting (27)
sleeve nut (5)
weld-on fitting (3)
Brand
aventics
(153)
burnett and hillman
(1)
camozzi
(44)
cejn
(3)
festo
(8)
imi norgren
(80)
mecaline
(56)
3,535 Product(s) with 3,635 variant(s):
LEGRIS SS FITTING 3805 06 13
- parker:3805 06 13
- rubix:115A7527
- manufacturer :3805 06 13
- ean:0820099289243
- In stock: Next day delivery
- Type:3805
£ 85.45 excl. VAT
/ 5 pieces
MECALINE STRAIGHT MALE 8-G1/4IN859571
- mecaline:859571
- rubix:214A5333
- ean:3660338145681
- In stock: Next day delivery
- Material:brass
- Type:olive fitting plain brass straight m1/4 co tube 8
- Threading diameter (inch):1/4 ''
£ 3.47 excl. VAT
/ Each
LEGRIS 0936 00 10 HEXAGON PLUG MALE 1/8IN BSPT NICKEL
- parker:0936 00 10
- rubix:395A8499
- manufacturer :0936 00 10
- ean:0886357031436
- In stock: Next day delivery
- Material:nickel-plated brass (body)
- Type:adaptor
- Threading diameter (inch):r 1/8 ''
£ 46.50 excl. VAT
/ 50 pieces
PARKER 3/8GG44MS FEMALE THREAD COUPLING
- parker:3/8GG44MS
- rubix:389A6928
- manufacturer :3/8GG44MS
- In stock: Next day delivery
- Material:steel;chromium-6 free
- Type:female thread coupling
- Threading diameter (inch):3/8 ''
£ 83.85 excl. VAT
/ 15 pieces
PARKER STEEL ZINC PLATED ELBOWTHREADED ADAPTOR G 1/4 MALE G 1/4 FEMALE
- parker:4C6MK4S
- rubix:80214933
- manufacturer :4C6MK4S
- In stock: Next day delivery
- Type:swivel nut elbow
£ 177.80 excl. VAT
/ 20 pieces
LEGRIS 0206 10 00 BLANKING PLUG 1/8IN BSPT STEEL
- parker:0206 10 00
- rubix:395A8442
- manufacturer :0206 10 00
- ean:0820099672045
- In stock: Next day delivery
- Material:steel
- Type:internal hexagon head plug
- Threading diameter (inch):r 1/8 ''
£ 62.50 excl. VAT
/ 50 pieces
PARKER GE16SREDCF 1/2IN BSP 16S MALE STUD COUPLING
- parker:GE16SREDCF
- rubix:80386012
- manufacturer :GE16SREDCF
- In stock: Next day delivery
- Material:zinc-plated steel
- Type:male stud connector
- Threading diameter (inch):g 1/2 a ''
£ 107.30 excl. VAT
/ 10 pieces
LEGRIS 0123 16 27 ADAPTOR RUBBER HOSE 16MM X 3/4IN BSPT
- parker:0123 16 27
- rubix:395A8408
- manufacturer :0123 16 27
- ean:0820099112770
- In stock: Next day delivery
- Type:123
£ 108.00 excl. VAT
/ 10 pieces
MECALINE 884723 MALE 8MM R1/4IN
- mecaline:884723
- rubix:216A3329
- ean:3660338380815
- In stock: Next day delivery
- Material:stainless steel aisi 316
- Type:instrumentation tube
- Threading diameter (inch):1/4r ''
£ 22.96 excl. VAT
/ Each
PARKER VSTI11/2ED71 EO SOFT SEAL BLANKING PLUG
- parker:VSTI11/2ED71
- rubix:252A4866
- manufacturer :VSTI11/2ED71
- In stock: Next day delivery
- Type:sealing spigot for pipe ends
£ 150.42 excl. VAT
/ 3 pieces
PARKER EO-SOFT-SEAL-PLUG VSTI11/2EDCF
- parker:VSTI11/2EDCF
- rubix:155A5183
- manufacturer :VSTI11/2EDCF
- In stock: Next day delivery
- Type:sealing plug for threaded holes vsti11/2edcf
£ 84.80 excl. VAT
/ 4 pieces
LEGRIS HOSE TAIL 0123 13 21
- parker:0123 13 21
- rubix:123A1935
- manufacturer :0123 13 21
- ean:0820099112657
- Usually arrives within 14 working days
- Type:123
£ 69.20 excl. VAT
/ 10 pieces
PARKER EO-SOFT-SEAL-PLUG VSTI1/8EDCF
- parker:VSTI1/8EDCF
- rubix:155A6064
- manufacturer :VSTI1/8EDCF
- Usually arrives within 14 working days
- Material:steel
- Type:blanking plug for ports
- Threading diameter (inch):g 1/8 ''
£ 136.50 excl. VAT
/ 50 pieces
PARKER EO-SOFT-SEAL-PLUG VSTI3/4EDCF
- parker:VSTI3/4EDCF
- rubix:155A6443
- manufacturer :VSTI3/4EDCF
- Usually arrives within 14 working days
- Type:sealing plug for threaded holes vsti3/4edcf
£ 140.25 excl. VAT
/ 25 pieces
PARKER 10648-8-8 47 SERIES FEMALE JIC 37 DEG SWIVEL STRAIGHT
- parker:10648-8-8
- rubix:249A2114
- manufacturer :10648-8-8
- Usually arrives within 14 working days
- Material:steel
- Type:female jic 37° - pivot
- Threading diameter (inch):3/4x16 ''
£ 316.40 excl. VAT
/ 40 pieces
LEGRIS SS COMPRESSN FITTING 1824 06 00
- parker:1824 06 00
- rubix:113A8708
- manufacturer :1824 06 00
- ean:0820099194233
- Usually arrives within 14 working days
- Type:complementary fitting
£ 14.65 excl. VAT
/ 5 pieces
PARKER VSTI3/8EDCF BLANK FOR PORT
- parker:VSTI3/8EDCF
- rubix:80347565
- manufacturer :VSTI3/8EDCF
- Usually arrives within 14 working days
- Material:steel
- Type:blanking plug for ports
- Threading diameter (inch):g 3/8 ''
£ 178.00 excl. VAT
/ 50 pieces
LEGRIS BRS COMPRESN FITTING 0126 06 00
- parker:0126 06 00
- rubix:113A9154
- manufacturer :0126 06 00
- ean:0820099114460
- Usually arrives within 14 working days
- Type:126
£ 107.50 excl. VAT
/ 50 pieces
PARKER EO-SOFT-SEAL-PLUG VSTI12X1.5EDCF
- parker:VSTI12X1.5EDCF
- rubix:155A6532
- manufacturer :VSTI12X1.5EDCF
- Usually arrives within 14 working days
- Material:steel (body);nbr (seal)
- Type:blanking plug
- Threading diameter (inch):0.47 ''
£ 200.00 excl. VAT
/ 50 pieces
PARKER EO-SOFT-SEAL-PLUG VSTI1/2EDCF
- parker:VSTI1/2EDCF
- rubix:155A6331
- manufacturer :VSTI1/2EDCF
- Usually arrives within 14 working days
- Material:steel
- Type:blanking plug for ports
- Threading diameter (inch):1/2 ''
£ 210.50 excl. VAT
/ 50 pieces
RECTUS 1/2BSP FEMALE COUPLG 25KAIW21MPN
- parker:25KAIW21MPN
- rubix:155A1192
- manufacturer :25KAIW21MPN
- ean:4039747115391
- Usually arrives within 14 working days
- Material:brass (body);nbr (seal)
- Threading diameter:1/2
- Type:quick coupling
£ 257.30 excl. VAT
/ 10 pieces
LEGRIS SS FITTING 3805 10 17
- parker:3805 10 17
- rubix:116A2745
- manufacturer :3805 10 17
- ean:0820099289533
- Usually arrives within 14 working days
- Type:3805
£ 61.74 excl. VAT
/ 2 pieces
LEGRIS BRS COMPRESN FITTING 0124 06 00
- parker:0124 06 00
- rubix:113A9414
- manufacturer :0124 06 00
- ean:0820099113173
- Usually arrives within 14 working days
- Type:124
£ 14.50 excl. VAT
/ 50 pieces
LEGRIS 0936 00 13 HEXAGON PLUG MALE 1/4IN BSPT NICKEL
- parker:0936 00 13
- rubix:395A8500
- manufacturer :0936 00 13
- ean:0886357031443
- Usually arrives within 14 working days
- Material:brass
- Type:internal hexagon head plug
- Threading diameter (inch):r 1/4 ''
£ 54.50 excl. VAT
/ 50 pieces
24 items of 3535
















