Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Detergents & Tools
Kitchen detergent
SUPER 800-161-0454 D2 PREMIUM GREEN DETERGENT 1L
SUPER 800-161-0454 D2 PREMIUM GREEN DETERGENT 1L
Kitchen detergent Super Professional (Mirius)
References
super professional (mirius):
800-161-0454
rubix:
208A3405
Product details
Technical specifications
Product details : SUPER 800-161-0454 D2 PREMIUM GREEN DETERGENT 1L
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.86
excl. VAT
/
Each
£
2.23
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SUPER 800-222-1108 HARD SURFACE CLEANER LEMON 5L
COV CHEM 800-111-0003 SUPER TOILET CLEANER 1 LITRE
SUPER 800-222-1108 HARD SURFACE CLEANER LEMON 5L