• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
< Back
Rubix Categories
Key account range
Outdoor
Garden
Garden decorations
Enclosure
ILME APV11 DIE-CAST ALUMINIUM BOX (COATED)

ILME APV11 DIE-CAST ALUMINIUM BOX (COATED)


Enclosure ILME

References
ilme:APV 11
rubix:253A6998
brand logo
brand logo

Product details
Technical specifications

Product details : ILME APV11 DIE-CAST ALUMINIUM BOX (COATED)


Technical specifications


Attributes
No attributes to display for this product
£ 26.14 excl. VAT
/ Each
£ 31.37 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SCHNEIDER ELECTRIC NSYTBP241912H PC IND BOX 241X194X127 HI (L)241 MM XSCHNEIDER ELECTRIC NSYS3D4420 S3D H400XW400XD200 ONE PLAIN DOOR (H)400SCHNEIDER ELECTRIC NSYS3D5420 S3D H500XW400XD200 ONE PLAIN DOOR (H)500SCHNEIDER SAREL ENCLOSURE 193MMX164MMX105MM IP66SCHNEIDER ELECTRIC NSYS3D3320 S3D H300XW300XD200 ONE PLAIN DOOR (H)300SCHNEIDER ELECTRIC NSYTBP191610H PC IND BOX 192X164X105 HI (L)192 MM XSCHNEIDER ELECTRIC NSYS3D6420 S3D H600XW400XD200 ONE PLAIN DOOR (H)600SCHNEIDER SAREL NSYS3D3320P ENCLOSURE H300XW300XD200SCHNEIDER ELECTRIC NSYS3D3315 S3D H300XW300XD150 ONE PLAIN DOOR (H)300SCHNEIDER SAREL ENCLOSURE 291MMX241MMX128MM IP66SCHNEIDER ELECTRIC NSYS3D3215 S3D H300XW200XD150 ONE PLAIN DOOR (H)300SCHNEIDER IP66 ENCLOSURE NSYTBS19168SCHNEIDER NSYS3D4320 SAREL 400X300X200 IP66 STEEL ENCLOSURESCHNEIDER ELECTRIC NSYTBP19168 PC IND BOX 192X164X87 LO (L)192 MM X (HSCHNEIDER ELECTRIC NSYTBP241912H PC IND BOX 241X194X127 HI (L)241 MM X

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories