High-Performance High Temperature Bearing Grease
Composition | Polyurea (diurea) |
---|---|
Packaging | 420 ml cartridge |
Use | For high loads and high temperatures |
Composition | Polyurea (diurea) |
---|---|
Packaging | 420 ml cartridge |
Use | For high loads and high temperatures |
Min. temperature | -40 °C |
Max. temperature | 150 °C |
Viscosity at 40°C | 96 mm²/s |
NLGI class | 2-3 |
In stock: Next day delivery